Shop All Compressor Air Filters
Numatics
Part Filter, 1 in, Particulate, 2.51 lb
Mfr # 8653ABBM6JA000N
Zoro # G209833734
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge Included Yes
- Air Inlet Size 1 in
- Filter Rating 5 micron
- Air Outlet Gender Female
- Weight 2.51 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 8653ABBM6JA000N
- Zoro # G209833734
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Air Inlet Size | 1 in |
Overall Height | 10 1/4 in |
Overall Width | 3 9/16 in |
Air Outlet Size | 1 in |
Overall Depth | 3 11/16 in |
Description
Part Filter, Filter Type Particulate, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Operating Temperature 122 Degrees F, Overall Width 3 9/16 in, Overall Height 10 1/4 in, Drain Included Yes, Filter Bowl Material Metal, Drain Type Semi-Automatic/Manual Drain, Series 653, Differential Pressure Indicator Included No, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1 in, Air Outlet Type NPTF, Body Material Aluminum, Filter Element Material Sintered Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Oval Motor Dual Run Capacitor, 440-370VAC (POCFD105A)
- GATES Polyflex Belts, 7M2180 (7M2180)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (EFM3311T)
- KEYSCO TOOLS Suction Cup Dent Puller, 4-1/2" dia. (77264)
- NUMATICS Part Filter, 1 in, Particulate, 2.06 lb (8653ABBP6JA000N)
- NUMATICS Coal Filter, 3/4 in, Coalescing, 3.18 lb (8653AFEP5HA000N)
- NUMATICS Part Filter, 1/2 in, Particulate, 1.22 lb (8652ABBM4JA000N)
- NUMATICS Coal Filter, 1 in, Coalescing, 3.18 lb (8653AFEP6HA000N)
- NUMATICS Coal Filter, 1/4 in, Coalescing, 0.98 lb (8652AFEP2HA000N)
- NUMATICS Coal Filter, 1/2 in, Coalescing, 0.98 lb (8652AFEP4HA000N)
- SPX FLOW PNEUMATIC FILTER (PR-02)
- Numatics Compressed Air Treatment