Shop All Compressor Air Filters
Numatics
Part Filter, 1 in, Particulate, 2.06 lb
Mfr # 8653ABBP6JA000N
Zoro # G609833860
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet Size 1 in
- Overall Depth 3 11/16 in
- Air Inlet Type NPT
- Overall Width 3 9/16 in
- Drain Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 8653ABBP6JA000N
- Zoro # G609833860
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Air Inlet Size | 1 in |
Overall Depth | 3 11/16 in |
Overall Width | 3 9/16 in |
Overall Height | 10 1/4 in |
Air Outlet Size | 1 in |
Description
Part Filter, Filter Type Particulate, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Operating Temperature 122 Degrees F, Overall Width 3 9/16 in, Overall Height 10 1/4 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Semi-Automatic/Manual Drain, Series 653, Differential Pressure Indicator Included No, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1 in, Air Outlet Type NPTF, Body Material Aluminum, Filter Bowl Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Guided Drive DFM-63-125-P-A-KF (DFM-63-125-P-A-KF)
- FESTO Motor Cable NEBM-S1G9-E-2.5-Q5-LE6 (NEBM-S1G9-E-2.5-Q5-LE6)
- POLYHOSE 3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 55FT (JR16-12-55)
- FERNCO DWV FLEX COUPLING 3X1.5"" (P1056-315)
- NUMATICS Part Filter, 3/4 in, Particulate, 2.06 lb (8653ABBP5JA000N)
- NUMATICS Part Filter, 1/2 in, Particulate, 1.22 lb (8652ABBM4JA000N)
- NUMATICS Coal Filter, 1/2 in, Coalescing, 0.98 lb (8652AFEP4HA000N)
- NUMATICS Coal Filter, 1/2 in, Coalescing, 1.25 lb (8652AFEM4HA000N)
- NUMATICS Coal Filter, 1/4 in, Coalescing, 0.98 lb (8652AFEP2HA000N)
- NUMATICS Coal Filter, 3/4 in, Coalescing, 3.18 lb (8653AFEP5HA000N)
- BALSTON Coalescing 1/4In 250Psi Npt Pneumatic Filter (FR920A-130)
- Numatics Compressor Air Filters