Shop All Solenoid Air Control Valves
Numatics
MK8 VALVE, DC SOL WITH DIODE
Mfr # 081SA400M017N61
Zoro # G710070673
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 24VDC
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 0.8
- Max. CFM - Valves 37 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 081SA400M017N61
- Zoro # G710070673
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Overall Width | 2 in |
Pilot Port Size | 1/8" NPTF |
Overall Height | 3 1/32 in |
Details
Item | SOLENOID-OPERATED VALVE |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 24VDC |
Valve Actuator / Return | Solenoid / Spring |
Coefficient of Volume | 0.8 |
Max. CFM - Valves | 37 scfm |
Operational Pressure Range | 28" Hg. Vacuum to 150 psig |
NEMA Classification | NEMA 4 |
Ambient Temp. Range | -10 Degrees to 115 Degrees F |
Pilot Pressure | 0 to 80 psig |
Electrical Connections | Plug-In |
Power Consumption | 6 W |
Valve Vacuum Range | 28" Hg. Vacuum to 150 psig |
Override | Non-Locking Flush |
Shifting Technology | Direct |
Body Style | Single Unit |
Standards | CE, CSA, RU |
Description
SOLENOID-OPERATED VALVE, Valve Ways and Positions 4-Way/2-Position, Voltage 24VDC, Valve Actuator / Return Solenoid / Spring, Max. CFM - Valves 37 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, NEMA Classification NEMA 4, Valve Vacuum Range 28 In. Hg. Vacuum to 150 psig, Body Style Single Unit, Pilot Port Size 1/8 In. NPTF, Pilot Pressure 0 to 80 psig, Coefficient of Volume 0.8, Plug-In Electrical Connections, Shifting Technology Direct, Power Consumption 6 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter-Regulator, Particles/Water Removal, Overall Width: 2.37 in (B18-03-FL00B)
- COILHOSE PNEUMATICS Fitting, Quick Release Coupler 1/4 (152)
- D&D 131" Outside Length, 1 1/2" Top Width, 2 Ribs (2/B128)
- SKF SKF 6202JEM C3, Single Row Ball Bearings (6202JEM C3)
- NUMATICS Solenoid Air Control Valve, 1/2 In, 120VAC (554SS600K000030)
- NUMATICS Solenoid Air Control Valve, 110/120VAC (11SAD400O000030)
- NUMATICS MK8 SNGL SOL VLV (081SA400K011Z30)
- NUMATICS MK55 BLACK ZINCTARMATURE (554SA400K046T30)
- NUMATICS MK3 SERIES SOLENOID VALVE (031SA400E000061)
- NUMATICS MK8 SOL VALVE (082SA43AM000061)
- NUMATICS MK3 SOL VALVE (031SA4004000061)
- Numatics Pneumatic Valves