Shop All Solenoid Air Control Valves
Numatics
MK8 DBL SOL VLV
Mfr # 082SS43AK000030
Zoro # G009989983
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 110 to 120VAC
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 1
- Max. CFM - Valves 46 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 082SS43AK000030
- Zoro # G009989983
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Pilot Port Size | 1/4" NPTF |
Overall Width | 2 in |
Overall Height | 3 1/32 in |
Overall Length | 4 9/16 in |
Details
Item | VALVE WITH MOUNTING |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 110 to 120VAC |
Valve Actuator / Return | Solenoid / Spring |
Coefficient of Volume | 1 |
Max. CFM - Valves | 46 scfm |
Operational Pressure Range | 28" Hg. Vacuum to 150 psig |
NEMA Classification | NEMA 4 |
Shifting Technology | Direct Solenoid |
Valve Vacuum Range | 28 to 150 psig |
Standards | CE, CSA, RU |
Electrical Connections | Plug-In |
Ambient Temp. Range | -10 Degrees to 115 Degrees F |
Override | Non-Locking Flush |
Pilot Pressure | 0 to 80 psig |
Body Style | Base Mounted |
Description
VALVE WITH MOUNTING, Valve Ways and Positions 4-Way/2-Position, Voltage 110 to 120VAC, Valve Actuator / Return Solenoid / Spring, Max. CFM - Valves 46 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, NEMA Classification NEMA 4, Valve Vacuum Range 28 to 150 psig, Body Style Base Mounted, Pilot Port Size 1/4 In. NPTF, Pilot Pressure 0 to 80 psig, Coefficient of Volume 1, Plug-In Electrical Connections, Shifting Technology Direct Solenoid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MORB, 1-5/16-12, Plug (900598-16S)
- GATES PowerGrip GT3 Belts - 5M, 535-5MGT-15 (535-5MGT-15)
- BALDOR-RELIANCE Baldor-Reliance DC Control, BC201, DC SCR REGEN CONTROL, 115/230V, 1/4-3 HP, CHASSIS (BC201)
- BESTORQ Aftermarket TROY-BILT 954-04142 Replacement Belt, 4LK910 (4LK910)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 120VAC (081SS600K000030)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 24VDC (92280-2)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 24VDC (081SA400M000061)
- NUMATICS MK3 SNGL SIDE PORTS VALVE (031SA4412000030)
- NUMATICS Solenoid Air Control Valve, 1/2 In, 120VAC (554SS500K000030)
- NUMATICS Solenoid Air Control Valve, 1/8 In, 24VDC (081SS500M000061)
- SMC Valve, 3000 Size, 5 Port, 2 Position, 24VDC (SY3140R-5LOZ-Q)
- Numatics Solenoid Air Control Valves