Shop All Solenoid Air Control Valves
Numatics
MK55 SOLENOID VALVE
Mfr # 554SS602K000030
Zoro # G709990135
Free Shipping & Returns
$661.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Voltage 110 to 120VAC
- Center Position Closed
- Valve Actuator / Return Solenoid
- Coefficient of Volume 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Numatics
- MFR # 554SS602K000030
- Zoro # G709990135
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Overall Length | 10 31/32 in |
Overall Height | 4 17/64 in |
Pilot Port Size | 1/2" NPTF |
Overall Width | 2 9/16 in |
Details
Item | SOLENOID-OPERATED VALVE |
Valve Ways and Positions | 4-Way/3-Position |
Voltage | 110 to 120VAC |
Center Position | Closed |
Valve Actuator / Return | Solenoid |
Coefficient of Volume | 5 |
Max. CFM - Valves | 232 scfm |
Operational Pressure Range | 28" Hg. Vacuum to 150 psig |
NEMA Classification | NEMA 4 |
Standards | CE, CSA |
Override | Non-Locking Flush |
Shifting Technology | Direct |
Power Consumption | 11.5 W, 13 W |
Ambient Temp. Range | -10 Degrees to 115 Degrees F |
Valve Vacuum Range | 28 to 150 psig |
Electrical Connections | Plug-In |
Pilot Pressure | 15 to 125 psig |
Description
SOLENOID-OPERATED VALVE, Valve Ways and Positions 4-Way/3-Position, Voltage 110 to 120VAC, Center Position Closed, Valve Actuator / Return Solenoid, Max. CFM - Valves 232 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, NEMA Classification NEMA 4, Valve Vacuum Range 28 to 150 psig, Pilot Port Size 1/2 In. NPTF, Pilot Pressure 15 to 125 psig, Coefficient of Volume 5, Plug-In Electrical Connections, Shifting Technology Direct, Power Consumption 11.5 W, 13 W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 1-5/8" (7S158)
- FESTO Push-In Fitting QS-G1/8-8 (QS-G1/8-8)
- CENTURY ODP Resilient Base Motor (RB3204AV1)
- LUTCO ST Bearing, 1.0"ID, 2.0"OD, 2.125", FlangeOD (64F64PP)
- NUMATICS Cable, Standard Form C, 24VDC, 72 in. L (ND0306FBN0000000)
- NUMATICS Solenoid Air Control Valve, 1/8 In, 24VDC (081SS400M000061)
- NUMATICS MK15 UNIT DIN PLG (152SA4004000061)
- NUMATICS Solenoid Air Control Valve, 1/8 In, 24VDC (031SA400B000061)
- NUMATICS MK8 SOL VALVE (082SA43AM000061)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 24VDC (081SA400M000061)
- ARO Solenoid Air Control Valve, 1/4 In, 12VDC, Overall Length: 3-1/2" (A212SS-012-D)
- Numatics Pneumatic Valves