Shop All Solenoid Air Control Valves
Numatics
MK3 SOL VALVE
Mfr # 031SA4004000061
Zoro # G110070433
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 24VDC
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 0.35
- Max. CFM - Valves 16.21 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 031SA4004000061
- Zoro # G110070433
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Overall Width | 1 3/32 in |
Overall Length | 4 55/64 in |
Pilot Port Size | 1/8" NPTF |
Overall Height | 2 51/64 in |
Details
Item | SOLENOID-OPERATED VALVE |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 24VDC |
Valve Actuator / Return | Solenoid / Spring |
Coefficient of Volume | 0.35 |
Max. CFM - Valves | 16.21 scfm |
Operational Pressure Range | 28" Hg. Vacuum to 150 psig |
NEMA Classification | NEMA 4 |
Standards | CE, CSA, RU |
Override | Non-Locking Flush |
Power Consumption | 6 W |
Shifting Technology | Direct |
Valve Vacuum Range | 28" Hg. Vacuum to 150 psig |
Pilot Pressure | 20 to 100 psig |
Ambient Temp. Range | -10 Degrees to 115 Degrees F; -10 Degrees to 200 Degrees F |
Body Style | Single Unit |
Electrical Connections | Plug-In |
Description
SOLENOID-OPERATED VALVE, Valve Ways and Positions 4-Way/2-Position, Voltage 24VDC, Valve Actuator / Return Solenoid / Spring, Max. CFM - Valves 16.21 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, NEMA Classification NEMA 4, Valve Vacuum Range 28 In. Hg. Vacuum to 150 psig, Body Style Single Unit, Pilot Port Size 1/8 In. NPTF, Pilot Pressure 20 to 100 psig, Coefficient of Volume 0.35, Plug-In Electrical Connections, Shifting Technology Direct, Power Consumption 6 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE Anti-Seize Compound, Metal Free, Clear (48160)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 14 # of Teeth (50BS14H X 1 1/4)
- D&D Timing Belt, 14M, 37 x 1190mm PL, T85 (1190-14M-37)
- ENERPAC P51, Single Speed, Low Pressure Hydraulic Hand Pump, 50 in3 Usable Oil (P51)
- NUMATICS Solenoid Air Control Valve, 1/2 In, 120VAC (554SS500K000030)
- NUMATICS Solenoid Air Control Valve, 1/2 In, 24VDC (554BB600MT00061)
- NUMATICS MK55 SOLENOID VALVE (554SS602K000030)
- NUMATICS MK8 SOL VALVE (082SA43AM000061)
- NUMATICS Solenoid Air Control Valve, 1/8 In, 24VDC (081SS600M000061)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 24VDC (152SA400M000061)
- PARKER Solenoid Air Control Valve, 3/4 In, 24VDC (N3557904549)
- Numatics Pneumatic Valves