Shop All Solenoid Air Control Valves
Numatics
MK3 SOL VALVE
Mfr # 031SA4002000030
Zoro # G210070425
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 110 to 120VAC
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 0.35
- Max. CFM - Valves 16.21 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Numatics
- MFR # 031SA4002000030
- Zoro # G210070425
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Overall Width | 1 3/32 in |
Pilot Port Size | 1/8" NPTF |
Overall Height | 2 51/64 in |
Overall Length | 4 55/64 in |
Details
Item | SOLENOID-OPERATED VALVE |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 110 to 120VAC |
Valve Actuator / Return | Solenoid / Spring |
Coefficient of Volume | 0.35 |
Max. CFM - Valves | 16.21 scfm |
Operational Pressure Range | 28" Hg. Vacuum to 150 psig |
NEMA Classification | NEMA 4 |
Electrical Connections | DIN Plug-In Solenoid |
Valve Vacuum Range | 28" Hg. Vacuum to 150 psig |
Override | Non-Locking Flush |
Body Style | Single Unit |
Power Consumption | 4 W, 5.5 W |
Shifting Technology | Direct |
Ambient Temp. Range | -10 Degrees to 115 Degrees F; -10 Degrees to 200 Degrees F |
Pilot Pressure | 20 to 100 psig |
Standards | CE, CSA, RU |
Description
SOLENOID-OPERATED VALVE, Valve Ways and Positions 4-Way/2-Position, Voltage 110 to 120VAC, Valve Actuator / Return Solenoid / Spring, Max. CFM - Valves 16.21 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, NEMA Classification NEMA 4, Valve Vacuum Range 28 In. Hg. Vacuum to 150 psig, Body Style Single Unit, Pilot Port Size 1/8 In. NPTF, Pilot Pressure 20 to 100 psig, Coefficient of Volume 0.35, DIN Plug-In Solenoid Electrical Connections, Shifting Technology Direct
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (5UKF2)
- DAYTON AX65 Cogged V-Belt, 67" Outside Length, 1/2" Top Width, 1 Ribs (3GWY2)
- GENERAL TOOLS NUT SPLITTER (GN175)
- BOSTON GEAR Gear, Spur, 24 Pitch (H2424)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 24VDC (152SS600M000061)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 24VDC (92280-2)
- NUMATICS MK8 SOL VALVE (082SA43AM000061)
- NUMATICS Solenoid Air Control Valve, 1/8 In, 24VDC (081SS500M000061)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 120VAC (152SS400K000030)
- NUMATICS MK8 SNGL SOL VLV (081SA400K011Z30)
- PARKER Solenoid Air Control Valve, 3/4 In, 120VAC (B814BB553A)
- Numatics Pneumatic Valves