Shop All Solenoid Air Control Valves
Numatics
MK3 SNGL SIDE PORTS VALVE
Mfr # 031SA4412000030
Zoro # G710087794
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 110 to 120VAC
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 0.35
- Max. CFM - Valves 16.21 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 031SA4412000030
- Zoro # G710087794
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Overall Width | 1 3/32 in |
Pilot Port Size | 1/8" NPTF |
Overall Height | 2 51/64 in |
Overall Length | 4 55/64 in |
Details
Item | VALVE WITH MOUNTING |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 110 to 120VAC |
Valve Actuator / Return | Solenoid / Spring |
Coefficient of Volume | 0.35 |
Max. CFM - Valves | 16.21 scfm |
Operational Pressure Range | 28" Hg. Vacuum to 150 psig |
NEMA Classification | NEMA 4 |
Shifting Technology | Direct |
Ambient Temp. Range | -10 Degrees to 115 Degrees F; -10 Degrees to 200 Degrees F |
Electrical Connections | Hardwired |
Body Style | Base Mounted |
Override | Non-Locking Flush |
Standards | CE, CSA, RU |
Valve Vacuum Range | 28" Hg. Vacuum to 150 psig |
Power Consumption | 4 W, 5.5 W |
Pilot Pressure | 20 to 100 psig |
Description
VALVE WITH MOUNTING, Valve Ways and Positions 4-Way/2-Position, Voltage 110 to 120VAC, Valve Actuator / Return Solenoid / Spring, Max. CFM - Valves 16.21 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, NEMA Classification NEMA 4, Valve Vacuum Range 28 In. Hg. Vacuum to 150 psig, Body Style Base Mounted, Pilot Port Size 1/8 In. NPTF, Pilot Pressure 20 to 100 psig, Coefficient of Volume 0.35, Hardwired Electrical Connections, Shifting Technology Direct, Power Consumption 4 W, 5.5 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Female Adapter, 3/8 in., TubexFNPT (KQ2F11-37A)
- BALDOR-RELIANCE Baldor-Reliance Motor VEM3581T-5, 1HP, 1750RPM, 3PH, 60HZ, 143TC, 0524M, TEFC, F1 (VEM3581T-5)
- ROLLWAY BEARING Radial Ball Bearing - Straight Bore, 6218 ZZ C3 (6218 ZZ C3)
- INA Needle Brg, Drawn Cup, Bore 1.375 In (SCE228)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 120VAC (081SS400K000030)
- NUMATICS Solenoid Air Control Valve, 1/8 In, 120VAC (031SA400O000030)
- NUMATICS MK3 SERIES SOLENOID VALVE (031SA400C000030)
- NUMATICS Solenoid Air Control Valve, 1/8 In, 24VDC (031SA4004060T61)
- NUMATICS MK3 SOL VALVE (031SA4004000061)
- NUMATICS Solenoid Air Control Valve, 1/2 In, 120VAC (554BA400K000030)
- GRANZOW 24V-DC 3/4IN 0-200PSI NPT PNEUMATIC SOLENOID VALVE (H5G29-00Y)
- Numatics Pneumatic Valves