Shop All Manifolds
Numatics
Manifold Block, 8 Stations, 1/4 NPT
Mfr # 241-152
Zoro # G1856434
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Valve Stations 8
- Cv 0.2
- Length (In.) 9 7/16 in
- Includes Valve Mounting Hardware
- Width (In.) 4 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length (In.) | 9 7/16 in |
Width (In.) | 4 7/8 in |
Height (In.) | 3/4 in |
Valve Port Size | 1/4 in |
Details
Item | Manifold Assembly |
Number of Valve Stations | 8 |
Cv | 0.2 |
Includes | Valve Mounting Hardware |
NPT Port (In.) | 1/4 |
Series | L01 |
For Use With | L01 Series Valves |
Number of Stations | 8 |
Description
Manifold Assembly, For Use With L01 Series Valves, Number of Valve Stations 8, Valve Port Size 1/4 in, Cv 0.2, Solenoid Valve Manifold, L01 Series, Length (In.) 9 7/16 in, Width (In.) 4 7/8 in, Height (In.) 3/4 in, Includes Valve Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CR-SKF Type CRW1 Small Bore Radial Shaft Seal, 1-1/8 in ID x 2.004 in OD x 0.256 in W, Nitrile Lip (11340)
- CONTINENTAL 3/4" x 50 ft Rubber Coupled Multipurpose Air Hose 500 psi YL (20026296)
- MCGILL Mi Series 500, Radial Needle Roller Bearing, #MI10N (MI10N)
- GATES 1080 mm Outside Length, 14 mm Top Width, 6 Ribs (420J6)
- NUMATICS Sub Base, 1 Station, 3/4 NPT (203-502)
- NUMATICS Manifold Block, 1 Station, 3/8 NPT (229-630)
- NUMATICS Manifold Block, 2 Stations, 1/4 NPT (241-148)
- NUMATICS Manifold Block, 1 Station, 1/2 NPT (229-748)
- NUMATICS Sub Base, 1 Station, 3/4 NPT (203-504)
- NUMATICS Manifold Block, 2 Stations, 3/8 NPT (206-1760)
- CHIEF Manifold for D03, 3 Valve Body (220499)
- Numatics Pneumatic Valves