Shop All Manifolds
Numatics
Manifold Block, 8 Stations, 1/4 NPT
Mfr # 206-1755
Zoro # G2475331
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Port Size 1/4 in
- Height (In.) 1 in
- Length (In.) 10 3/4 in
- Series L1
- For Use With L1 Series Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Valve Port Size | 1/4 in |
Height (In.) | 1 in |
Length (In.) | 10 3/4 in |
Width (In.) | 2 5/16 in |
Details
Item | Manifold Assembly |
Series | L1 |
For Use With | L1 Series Valves |
NPT Port (In.) | 1/4 |
Number of Stations | 8 |
Includes | Valve Mounting Hardware |
Number of Valve Stations | 8 |
Cv | 1 |
Description
Manifold Assembly, For Use With L1 Series Valves, Number of Valve Stations 8, Valve Port Size 1/4 in, Cv 1, Solenoid Valve Manifold, L1 Series, Length (In.) 10 3/4 in, Width (In.) 2 5/16 in, Height (In.) 1 in, Includes Valve Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Sealed Push Button Switch (20876)
- TRITAN Deep Groove Ball Bearing, Inch, 0.875-in. Bore Dia., 1.875-in. Outside Dia., 0.375-in. Width (R14)
- MAXIM Hyd Cylinder, 3 In Bore, 24 In Stroke (288-342)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 10FT (JR2-06-10)
- NUMATICS Sub Base, 1 Station, 3/4 NPT (203-503)
- NUMATICS Manifold Block, 1 Station, 1/4 NPT (229-676)
- NUMATICS Manifold Block, 2 Stations, 3/8 NPT (206-1760)
- NUMATICS Manifold Block, 1 Station, 3/4 NPT (229-749)
- NUMATICS Sub Base, 1 Station, 3/4 NPT (203-502)
- NUMATICS Sub Base, 1 Station, 3/8 NPT (203-361)
- PNEUMADYNE Manifold, Stainless Steel, NPT, 2-1/8 In. L (M20-250-2-SS)
- Numatics Pneumatic Valves