Shop All Manifolds
Numatics
Manifold Block, 6 Stations, 3/8 NPT
Mfr # 206-1764
Zoro # G1292995
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Stations 6
- Height (In.) 1 3/16 in
- NPT Port (In.) 3/8
- For Use With L2 Series Valves
- Number of Valve Stations 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height (In.) | 1 3/16 in |
Width (In.) | 2 3/4 in |
Valve Port Size | 3/8 in |
Length (In.) | 9 3/16 in |
Details
Item | Manifold Assembly |
Number of Stations | 6 |
NPT Port (In.) | 3/8 |
For Use With | L2 Series Valves |
Number of Valve Stations | 6 |
Series | L2 |
Includes | Valve Mounting Hardware |
Cv | 1.7 |
Description
Manifold Assembly, For Use With L2 Series Valves, Number of Valve Stations 6, Valve Port Size 3/8 in, Cv 1.7, Solenoid Valve Manifold, L2 Series, Length (In.) 9 3/16 in, Width (In.) 2 3/4 in, Height (In.) 1 3/16 in, Includes Valve Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, Hose End (3LX81)
- SIMPLEX Controller, Safety (BC4A)
- NTN Eccentric Locking Collar (EL206-103)
- DAYTON Motor, 1/2 HP, Yoke (6K405)
- NUMATICS Manifold Block, 6 Stations, 1/4 NPT (241-151)
- NUMATICS Sub Base, 1 Station, 3/4 NPT (203-502)
- NUMATICS Manifold Block, 8 Stations, 1/4 NPT (206-1755)
- NUMATICS Sub Base, 1 Station, 1/4 NPT (203-441)
- NUMATICS Sub Base, 1 Station, 3/8 NPT (203-359)
- NUMATICS Manifold Block, 10 Stations, 1/4 NPT (206-1757)
- INTERSTATE PNEUMATICS Aluminum Round Manifold - 3 Way Adaptor 1/2 Inch NPT Inlet x 1/4 Inch NPT Outlet (3X) (FPM84A)
- Numatics Manifolds