Shop All Manifolds
Numatics
Manifold Block, 6 Stations, 1/4 NPT
Mfr # 241-151
Zoro # G2092903
original price:
$87.39
9% off
new price: $78.69
/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With L01 Series Valves
- Number of Valve Stations 6
- Number of Stations 6
- Cv 0.2
- Length (In.) 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length (In.) | 7 1/4 in |
Width (In.) | 4 7/8 in |
Valve Port Size | 1/4 in |
Height (In.) | 3/4 in |
Details
Item | Manifold Assembly |
For Use With | L01 Series Valves |
Number of Valve Stations | 6 |
Number of Stations | 6 |
Cv | 0.2 |
Series | L01 |
Includes | Valve Mounting Hardware |
NPT Port (In.) | 1/4 |
Description
Manifold Assembly, For Use With L01 Series Valves, Number of Valve Stations 6, Valve Port Size 1/4 in, Cv 0.2, Solenoid Valve Manifold, L01 Series, Length (In.) 7 1/4 in, Width (In.) 4 7/8 in, Height (In.) 3/4 in, Includes Valve Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Couplings/Flex Clutch, Jaw Coupling Type L, Actual 0.75 In Bore Dia, 1 Inbore Length, (L095X3/4)
- DDS Shaft Seal, 140mm I. D., 170mm O. D. (14017013SA)
- SMC Dual Piston Cylinder, 15mmBore, 100mmStrke (CXSM15-100)
- TRITAN Pillow Block Bearing, Ball, 2-3/4" Bore (UCP214-44)
- NUMATICS Manifold Block, 2 Stations, 3/8 NPT (206-1760)
- NUMATICS Sub Base, 1 Station, 3/4 NPT (203-504)
- NUMATICS Manifold Block, 2 Stations, 1/4 NPT (241-148)
- NUMATICS Sub Base, 1 Station, 3/4 NPT (203-501)
- NUMATICS Manifold Block, 8 Stations, 1/4 NPT (206-1755)
- NUMATICS Sub Base, 1 Station, 3/8 NPT (203-361)
- SHARKBITE Push Fit Manifold, LF Copper, 8 In. L (22995LF)
- Numatics Pneumatic Valves