Shop All Manifolds
Numatics
Manifold Block, 6 Stations, 1/4 NPT
Mfr # 206-1753
Zoro # G3425527
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 2 5/16 in
- Includes Valve Mounting Hardware
- Length (In.) 8 7/16 in
- Series L1
- NPT Port (In.) 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width (In.) | 2 5/16 in |
Length (In.) | 8 7/16 in |
Valve Port Size | 1/4 in |
Height (In.) | 1 in |
Details
Item | Manifold Assembly |
Includes | Valve Mounting Hardware |
Series | L1 |
NPT Port (In.) | 1/4 |
Cv | 1 |
Number of Stations | 6 |
For Use With | L1 Series Valves |
Number of Valve Stations | 6 |
Description
Manifold Assembly, For Use With L1 Series Valves, Number of Valve Stations 6, Valve Port Size 1/4 in, Cv 1, Solenoid Valve Manifold, L1 Series, Length (In.) 8 7/16 in, Width (In.) 2 5/16 in, Height (In.) 1 in, Includes Valve Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Retractable Air Hose Reel w Levelwind Te (L8335FZ)
- SPEEDAIRE Muffler, Exhaust, 3/4" NPT, 1-1/6" dia. (6F600)
- WEATHERHEAD Compression Sleeve 1/2In, 0060X08 (60X8)
- ZSI Python Hose Clamp, 7 to 8 1/2", SS316 (PY-12831)
- NUMATICS Manifold Block, 1 Station, 1/2 NPT (229-880)
- NUMATICS Sub Base, 1 Station, 1/8 NPT (103-166)
- NUMATICS Manifold Block, 1 Station, 1/2 NPT (229-748)
- NUMATICS Sub Base, 1 Station, 1/8 In NPT (103-493)
- NUMATICS Sub Base, 1 Station, 1/4 NPT (203-441)
- NUMATICS Manifold Block, 1 Station, 3/4 NPT (229-749)
- FJC Aluminum Manifold Set, R134A (6785)
- Numatics Pneumatic Valves