Shop All Manifolds
Numatics
Manifold Block, 4 Stations, 1/4 NPT
Mfr # 241-150
Zoro # G1749946
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT Port (In.) 1/4
- Length (In.) 5 in
- Number of Stations 4
- Series L01
- Width (In.) 4 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length (In.) | 5 in |
Width (In.) | 4 7/8 in |
Height (In.) | 3/4 in |
Valve Port Size | 1/4 in |
Details
Item | Manifold Assembly |
NPT Port (In.) | 1/4 |
Number of Stations | 4 |
Series | L01 |
Cv | 0.2 |
Number of Valve Stations | 4 |
For Use With | L01 Series Valves |
Includes | Valve Mounting Hardware |
Description
Manifold Assembly, For Use With L01 Series Valves, Number of Valve Stations 4, Valve Port Size 1/4 in, Cv 0.2, Solenoid Valve Manifold, L01 Series, Length (In.) 5 in, Width (In.) 4 7/8 in, Height (In.) 3/4 in, Includes Valve Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM Tapping Fluid, 16 oz., PK9 (TAPLT/PT)
- DAYTON A52 V-Belt, 54" Outside Length, 1/2" Top Width, 1 Ribs (3X702)
- MITSUBOSHI FHP Fractional Horsepower 5L Type, 21/32" x 32'' - 5L320 (5L320)
- CONAIR 500W SPIN AIR BRUSH (BC191WG)
- NUMATICS Sub Base, 1 Station, 3/8 NPT (203-361)
- NUMATICS Sub Base, 1 Station, 3/8 NPT (203-359)
- NUMATICS Sub Base, 1 Station, 3/4 NPT (203-502)
- NUMATICS Sub Base, 1 Station, 1/4 NPT (203-441)
- NUMATICS Manifold Block, 2 Stations, 3/8 NPT (206-1760)
- NUMATICS Manifold Block, 1 Station, 1/4 NPT (229-676)
- NUMATICS Sub Base, 1 Station, 3/4 NPT (203-501)
- Numatics Pneumatic Valves