Shop All Manifolds
Numatics
Manifold Block, 4 Stations, 1/4 NPT
Mfr # 206-1751
Zoro # G0398413
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 1 in
- Includes Valve Mounting Hardware
- For Use With L1 Series Valves
- Width (In.) 2 5/16 in
- Cv 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height (In.) | 1 in |
Width (In.) | 2 5/16 in |
Valve Port Size | 1/4 in |
Length (In.) | 6 3/16 in |
Details
Item | Manifold Assembly |
Includes | Valve Mounting Hardware |
For Use With | L1 Series Valves |
Cv | 1 |
Number of Valve Stations | 4 |
Series | L1 |
Number of Stations | 4 |
NPT Port (In.) | 1/4 |
Description
Manifold Assembly, For Use With L1 Series Valves, Number of Valve Stations 4, Valve Port Size 1/4 in, Cv 1, Solenoid Valve Manifold, L1 Series, Length (In.) 6 3/16 in, Width (In.) 2 5/16 in, Height (In.) 1 in, Includes Valve Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 1/4 in Hose Fitting Size, Sleeve, Socket, 30E709 (30E709)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-32)
- SPEEDAIRE Pressure Gauge, PK2 (PN22N056G)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2.5 Bore x 20 Stroke - 1.25 Rod (211329)
- NUMATICS Manifold Block, 2 Stations, 3/8 NPT (206-1760)
- NUMATICS Manifold Block, 1 Station, 1/2 NPT (229-880)
- NUMATICS Manifold Block, 10 Stations, 1/4 NPT (206-1757)
- NUMATICS Manifold Block, 1 Station, 3/8 NPT (229-630)
- NUMATICS Manifold Block, 3 Stations, 10-32 UNF-B (229-525)
- NUMATICS Manifold Block, 1 Station, 3/4 NPT (229-881)
- INTERTOOL Air Splitter Manifold, 4-Way, Straight, Brass Couplers (PT08-1856)
- Numatics Manifolds