Shop All Manifolds
Numatics
Manifold Block, 3 Stations, 1/4 NPT
Mfr # 206-1750
Zoro # G3305513
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 2 5/16 in
- Length (In.) 5 in
- Valve Port Size 1/4 in
- Series L1
- Height (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width (In.) | 2 5/16 in |
Length (In.) | 5 in |
Valve Port Size | 1/4 in |
Height (In.) | 1 in |
Details
Item | Manifold Assembly |
Series | L1 |
NPT Port (In.) | 1/4 |
Number of Valve Stations | 3 |
Cv | 1 |
Includes | Valve Mounting Hardware |
Number of Stations | 3 |
For Use With | L1 Series Valves |
Description
Manifold Assembly, For Use With L1 Series Valves, Number of Valve Stations 3, Valve Port Size 1/4 in, Cv 1, Solenoid Valve Manifold, L1 Series, Length (In.) 5 in, Width (In.) 2 5/16 in, Height (In.) 1 in, Includes Valve Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Hose Fitting, MNPT x FNPT, 1/2" x 3/8" (652)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male O-Ring Boss X 3/8" Female Pipe, Straight (6405-08-06-O)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC9021FCP8H, Pressure Line, 3 micron (ZX-HC9021FCP8H)
- TRIM Chlorine Free Emulsion, 1 gal., Jug (E925/1)
- NUMATICS Manifold Block, 1 Station, 1/2 NPT (229-748)
- NUMATICS Sub Base, 1 Station, 1/4 NPT (203-439)
- NUMATICS Sub Base, 1 Station, 3/8 NPT (203-359)
- NUMATICS Sub Base, 1 Station, 1/8 In NPT (103-493)
- NUMATICS Manifold Block, 2 Stations, 3/8 NPT (206-1760)
- NUMATICS Manifold Block, 5 Stations, 3/8 NPT (206-1763)
- PNEUMADYNE Manifold, Metal, NPT, 7-3/8 In. L (M20-250-8)
- Numatics Manifolds