Shop All Manifolds
Numatics
Manifold Block, 3 Stations, 10-32 UNF-B
Mfr # 229-525
Zoro # G2755216
original price:
$47.62
7% off
new price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT Port (In.) 10-32 UNF-B
- Includes Assembly Hardware & Gasket
- Length (In.) 2 3/4 in
- Width (In.) 2 in
- Series Mark 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length (In.) | 2 3/4 in |
Width (In.) | 2 in |
Valve Port Size | 10-32 UNF |
Height (In.) | 1 in |
Details
Item | Manifold Block |
NPT Port (In.) | 10-32 UNF-B |
Includes | Assembly Hardware & Gasket |
Series | Mark 3 |
For Use With | Mark 3 Series Valves |
Cv | 0.3 |
Number of Valve Stations | 3 |
Number of Stations | 3 |
Description
Manifold Block, For Use With Mark 3 Series Valves, Number of Valve Stations 3, Valve Port Size 10-32 UNF, Cv 0.3, Solenoid Valve Manifold, Mark 3 Series, Length (In.) 2 3/4 in, Width (In.) 2 in, Height (In.) 1 in, Includes Assembly Hardware & Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket 767057.1 CLAAS Classic Replacement V-Belt, B49 (B49)
- GATES Micro-V Belts, 380J4 (380J4)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-685)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 17mm (L09517MM)
- NUMATICS Sub Base, 1 Station, 1/8 In NPT (103-493)
- NUMATICS Manifold Block, 2 Stations, 3/8 NPT (206-1760)
- NUMATICS Sub Base, 1 Station, 3/4 NPT (203-501)
- NUMATICS Sub Base, 1 Station, 3/4 NPT (203-504)
- NUMATICS Sub Base, 1 Station, 3/8 NPT (203-361)
- NUMATICS Manifold Block, 1 Station, 1/2 NPT (229-748)
- NUMATICS Manifold Block, 1 Station, 3/4 NPT (229-749)
- Numatics Pneumatic Valves