Shop All Manifolds
Numatics
Manifold Block, 2 Stations, 1/4 NPT
Mfr # 206-1749
Zoro # G1958546
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Stations 2
- Number of Valve Stations 2
- Length (In.) 3 7/8 in
- Series L1
- Includes Valve Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length (In.) | 3 7/8 in |
Valve Port Size | 1/4 in |
Width (In.) | 2 5/16 in |
Height (In.) | 1 in |
Details
Item | Manifold Assembly |
Number of Stations | 2 |
Number of Valve Stations | 2 |
Series | L1 |
Includes | Valve Mounting Hardware |
For Use With | L1 Series Valves |
Cv | 1 |
NPT Port (In.) | 1/4 |
Description
Manifold Assembly, For Use With L1 Series Valves, Number of Valve Stations 2, Valve Port Size 1/4 in, Cv 1, Solenoid Valve Manifold, L1 Series, Length (In.) 3 7/8 in, Width (In.) 2 5/16 in, Height (In.) 1 in, Includes Valve Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 212" Outside Length, 5/8" Top Width, 1 Ribs (5V2120)
- ZORO SELECT Sleeve Bearing, 3/4 in Bore, PTFE Steel (ZUSAB-PB-889)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/4 (4797-5-4B)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (HD76100 OLP)
- NUMATICS Sub Base, 1 Station, 3/8 NPT (203-359)
- NUMATICS Manifold Block, 10 Stations, 1/4 NPT (206-1757)
- NUMATICS Sub Base, 1 Station, 3/4 NPT (203-504)
- NUMATICS Sub Base, 1 Station, 3/8 NPT (203-361)
- NUMATICS Sub Base, 1 Station, 1/4 NPT (203-439)
- NUMATICS Manifold Block, 1 Station, 1/2 NPT (229-748)
- EAT-IN 57183 3 Port Manifold (EA577968)
- Numatics Pneumatic Valves