Shop All Manifolds
Numatics
Manifold Block, 1 Station, 1/2 NPT
Mfr # 229-748
Zoro # G1140447
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Stations 1
- Length (In.) 9 3/8 in
- Series Mark 55
- For Use With Mark 55 Valves
- Cv 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length (In.) | 9 3/8 in |
Width (In.) | 3 in |
Valve Port Size | 1/2 in |
Height (In.) | 3 1/2 in |
Details
Item | Manifold Block Full Size |
Number of Stations | 1 |
Series | Mark 55 |
For Use With | Mark 55 Valves |
Cv | 5 |
NPT Port (In.) | 1/2 |
Number of Valve Stations | 1 |
Includes | Assembly Hardware & Gasket |
Description
Manifold Block Full Size, For Use With Mark 55 Series Valves, Number of Valve Stations 1, Valve Port Size 1/2 in, Cv 5, Solenoid Valve Manifold, Mark 55 Series, Length (In.) 9 3/8 in, Width (In.) 3 in, Height (In.) 3 1/2 in, Includes Assembly Hardware & Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Hose Assembly 1/2 X 3/8 X 30,148530 (148530)
- MAIN FILTER Hydraulic Filter, replaces WIX D45A06GAV, Pressure Line, 5 micron, Outside-In (MF0058514)
- EATON Eaton Style Number MXE34AB9D0F00 (MMX34AA9D0F0-0)
- REELCRAFT Hose Assembly, 3/4" Hose Dia., 100 ft. Length, 250 psi (S601026-100)
- NUMATICS Sub Base, 1 Station, 3/4 NPT (203-503)
- NUMATICS Manifold Block, 1 Station, 3/8 NPT (229-630)
- NUMATICS Manifold Block, 3 Stations, 10-32 UNF-B (229-525)
- NUMATICS Manifold Block, 2 Stations, 3/8 NPT (206-1760)
- NUMATICS Sub Base, 1 Station, 3/8 NPT (203-361)
- NUMATICS Manifold Block, 1 Station, 1/8 NPT (229-718)
- LEGRIS Manifold, Metal, Anodized Aluminum, BSPP (3310 06 13)
- Numatics Manifolds