Shop All Proximity Sensors
Numatics
Magnetic Position Sensor 5-30V-Ac 5-60V-Dc Proximity Sensor
Mfr # REED-QDS-M8E
Zoro # G803163985
product price: $98.75
/ea
Free Shipping & Returns
$98.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (AC) 5 V-AC
- Voltage (DC) 5 V-DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # REED-QDS-M8E
- Zoro # G803163985
- Country of Origin Unknown
- Category Proximity Sensors
Details
Voltage (AC) | 5 V-AC |
Voltage (DC) | 5 V-DC |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Surge Protector, 2 Phase, 480V, 2 Poles, 2 (AGDN48020R)
- PANDUIT 6.2" L Intermediate Cable Tie BK PK 100 (SG150I-C0)
- DAYTON Thermocouple Probe, Type K, 24in L, 22 AWG (36GK79)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 100' Length - Red (WL904-SP100-GREEN)
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12A105A01-A1)
- OMRON Proximity Sensor, Inductive, 12mm, NC (E2E-X2Y2)
- IFM Proximity Sensor, Inductive, 4mm, NPN, NO, QD (IFS246)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS618B1MAL5)
- IFM Prox Sensor, Inductive, 12mm, PNP, NO, QD (IGS237)
- OMRON Proximity Sensor, Inductive, 18mm, NPN, NC (E2F-X5E2)
- SECURITY DOOR CONTROLS No Touch Exit Touchplate (474U)
- Numatics Sensors