Shop All Pneumatic Lubricators
Numatics
Lubricator, 3/4 in, Metal Bowl, 2.55 lb
Mfr # 8653AL0M50A0000
Zoro # G009799384
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 653
- Overall Height 10 1/2 in
- Overall Width 3 9/16 in
- Air Inlet Type NPTF
- For Substance Type Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 8653AL0M50A0000
- Zoro # G009799384
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Overall Height | 10 1/2 in |
Overall Width | 3 9/16 in |
Air Outlet Size | 3/4 in |
Overall Depth | 3 11/16 in |
Air Inlet Size | 3/4 in |
Description
Lubricator, Lubricator Bowl Material Metal, Air Inlet Size 3/4 in, Air Inlet Type NPTF, Maximum Flow Rate 459.1 scfm, Maximum Operating Pressure 232 psig, Maximum Operating Temperature 122 Degrees F, Body Material Aluminum, Overall Width 3 9/16 in, Series 653, Sight Gauge Included Yes, Air Inlet Gender Female, Air Outlet Size 3/4 in, Air Outlet Type NPTF, Drain Included Not Applicable, Drain Part Compatibility Not Applicable, For Fluid Type Air/Inert Gas, For Substance Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX R20C06GB, Return Line, 5 micron, Outside-In (MF0062317)
- DAYTON 2/B158 Banded V-Belt, 161-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G913)
- DAYTON Pillow Block Bearing, Ball, 3/4" Bore (3FDA4)
- LINCOLN LUBRICATION Heavy Duty Grease Pump for 25-50 lb. Drum (989)
- NUMATICS Lubricator, 1/8 in, Metal Bowl, 0.74 lb (8651AL0M10A0000)
- NUMATICS Lubricator, 1/4 in, Metal Bowl, 1.47 lb (8652AL0M20A0000)
- NUMATICS Lubricator, 1/8 in, PC Bowl, 0.53 lb (8651AL0P10A0000)
- NUMATICS Lubricator, 3/4 in, PC Bowl, 2.05 lb (8653AL0P50A0000)
- NUMATICS Lubricator, 1/2 in, PC Bowl, 1.16 lb (8652AL0P40A0000)
- NUMATICS Lubricator, 1 in, Metal Bowl, 2.55 lb (8653AL0M60A0000)
- WILKERSON Air Line Lubricator, 52 cfm Max. Flow (L08-02-KK00B)
- Numatics Pneumatic System Components