Shop All Pneumatic Lubricators
Numatics
Lubricator, 1/8 in, PC Bowl, 0.53 lb
Mfr # 8651AL0P10A0000
Zoro # G809799379
product price: $55.75
/ea
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 651
- Overall Height 7 13/16 in
- Overall Width 2 in
- For Fluid Type Air/Inert Gas
- Air Outlet Type NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 8651AL0P10A0000
- Zoro # G809799379
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Overall Height | 7 13/16 in |
Overall Width | 2 in |
Air Outlet Size | 1/8 in |
Air Inlet Size | 1/8 in |
Overall Depth | 2 1/4 in |
Description
Lubricator, Lubricator Bowl Material Polycarbonate, Air Inlet Size 1/8 in, Air Inlet Type NPTF, Maximum Flow Rate 31.8 scfm, Maximum Operating Pressure 145 psig, Maximum Operating Temperature 122 Degrees F, Body Material Aluminum, Overall Width 2 in, Series 651, Sight Gauge Included Yes, Air Inlet Gender Female, Air Outlet Size 1/8 in, Air Outlet Type NPTF, Drain Included Not Applicable, Drain Part Compatibility Not Applicable, For Fluid Type Air/Inert Gas, For Substance Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (TSHL-N-550-SS)
- KOYO Needle Roller Brg, 1212, 3/4in Bore, Open (J-1212)
- J.W. WINCO GN881-M20X1.5-200-MS-M Breather Valve Brass (881-M20X1.5-200-MS-M)
- NUMATICS Lubricator, 3/4 in, PC Bowl, 2.05 lb (8653AL0P50A0000)
- NUMATICS Lubricator, 1/8 in, Metal Bowl, 0.74 lb (8651AL0M10A0000)
- NUMATICS Lubricator, 1/4 in, Metal Bowl, 1.47 lb (8652AL0M20A0000)
- NUMATICS Lubricator, 1/2 in, PC Bowl, 1.16 lb (8652AL0P40A0000)
- NUMATICS Lubricator, 1 in, Metal Bowl, 2.55 lb (8653AL0M60A0000)
- WILKERSON Air Line Lubricator, 1-1/2 In, 927 cfm (L40-0B-000)
- SMC LUBRICATOR (AL20-N02-CZ-D)
- Numatics Pneumatic Lubricators