Shop All Pneumatic Lubricators
Numatics
Lubricator, 1/2 in, Metal Bowl, 1.47 lb
Mfr # 8652AL0M40A0000
Zoro # G109799376
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 652
- Overall Height 8 9/16 in
- Overall Width 2 5/8 in
- Sight Gauge Included Yes
- Recommended Lubricant ISO 3448
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 8652AL0M40A0000
- Zoro # G109799376
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Overall Height | 8 9/16 in |
Overall Width | 2 5/8 in |
Overall Depth | 2 3/4 in |
Air Inlet Size | 1/2 in |
Air Outlet Size | 1/2 in |
Description
Lubricator, Lubricator Bowl Material Metal, Air Inlet Size 1/2 in, Air Inlet Type NPTF, Maximum Flow Rate 178.5 scfm, Maximum Operating Pressure 145 psig, Maximum Operating Temperature 122 Degrees F, Body Material Aluminum, Overall Width 2 5/8 in, Series 652, Sight Gauge Included Yes, Air Inlet Gender Female, Air Outlet Size 1/2 in, Air Outlet Type NPTF, Drain Included Not Applicable, Drain Part Compatibility Not Applicable, For Fluid Type Air/Inert Gas, For Substance Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERWORX 3" X 20FT GREEN PVC WATER SUCTION HOSE CPLD CRIMPED PART C ALUM X KC NIPPLE (GPVC-3X20-CMAL)
- TIMKEN TRB Thrust Stamped Race, T101-904A1 (T101-904A1)
- MITSUBOSHI B158 161Inch Outside Length, 1 Ribs (B158)
- CHICAGO PNEUMATIC Hose Adapter (8940159844)
- NUMATICS Lubricator, 1/8 in, Metal Bowl, 0.74 lb (8651AL0M10A0000)
- NUMATICS Lubricator, 1/8 in, PC Bowl, 0.53 lb (8651AL0P10A0000)
- NUMATICS Lubricator, 1/4 in, Metal Bowl, 1.47 lb (8652AL0M20A0000)
- NUMATICS Lubricator, 1/2 in, PC Bowl, 1.16 lb (8652AL0P40A0000)
- NUMATICS Lubricator, 1 in, Metal Bowl, 2.55 lb (8653AL0M60A0000)
- NUMATICS Lubricator, 3/4 in, PC Bowl, 2.05 lb (8653AL0P50A0000)
- MASTER PNEUMATIC LUBRICATOR 3/4 W MTL BWL (BL237D-6)
- Numatics Pneumatic System Components