Shop All Air Line Lockout Valves
Numatics
Lockout Valve, 5,905 lpm, 1.23 kg
Mfr # T652A5L04011100
Zoro # G409843304
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Maximum Operating Temperature 50 Degrees C
- Air Inlet Type Flange
- Air Outlet Size 1/2 in
- Modular Connection Modular Connection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # T652A5L04011100
- Zoro # G409843304
- Country of Origin United States
- Category Air Line Lockout Valves
Dimensions
Air Outlet Size | 1/2 in |
Overall Width | 126.2 mm |
Overall Depth | 119 mm |
Air Inlet Size | 1/2 in |
Overall Height | 204 mm |
Details
Item | Lockout Valve |
Body Material | Aluminum |
Maximum Operating Temperature | 50 Degrees C |
Air Inlet Type | Flange |
Modular Connection | Modular Connection |
Seal Material | NBR |
Maximum Flow Rate | 5,905 lpm |
System Location | Air Line |
Series | 652 |
Maximum Operating Pressure | 10.3 bar |
Weight | 1.23 kg |
Description
Lockout Valve, Air Inlet Size 1/2 in, Air Inlet Type Flange, Air Outlet Size 1/2 in, Maximum Operating Pressure 10.3 bar, Maximum Operating Temperature 50 Degrees C, Series 652, Body Material Aluminum, Maximum Flow Rate 5,905 lpm, Modular Connection Modular Connection, Overall Depth 119 mm, Overall Height 204 mm, Overall Width 126.2 mm, Seal Material NBR, System Location Air Line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Matching Thread, White, 6000 yd. Spools, 19 Inch Height, 19 Inch Width (375-0-0)
- RENEWABLE LUBRICANTS Compressor Oil, 1 gal., SAE Grade 30 (84203)
- LEGACY GREASE FITTING ASSMT STANDARD 96PC (LML5950)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L095, 5/8" Bore Diameter, 3/16 x 3/32 Keyway (L095-5-8)
- SPEEDAIRE Fuse, Air, 3/8 In NPT (5ZL36)
- SPEEDAIRE Drain, Drip Leg (4ZK11)
- ARO Lockout Valve, 3/4 In, 471 CFM, 250 PSI (104393-5)
- PARKER Metal Bowl Kit, Zinc (PS735P)
- SPEEDAIRE Valve, Lockout, 1/4 In (4ZM26)
- SPEEDAIRE Valve, Lockout, 1 In NPT (4ZL06)
- WILKERSON Lock Out Ball Valve, 1/4 in. NPT, 45 cfm (V40-02-B000B)
- Numatics Air Line Lockout Valves