Shop All Engine Sensors
Numatics
Flow Sensor, Female, 1 in, 24 V DC
Mfr # 8653AV006JA0010
Zoro # G409919634
product price: $1,966.99
/ea
Free Shipping & Returns
$1,966.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.685 kg
- Overall Width 20 33/100 in
- Air Inlet Gender Female
- Maximum Flow Rate 4,417 lpm
- Power Consumption 5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 8653AV006JA0010
- Zoro # G409919634
- Country of Origin United States
- Category Engine Sensors
Dimensions
Overall Width | 20 33/100 in |
Air Outlet Size | 1 in |
Overall Height | 3 71/100 in |
Air Inlet Size | 1 in |
Frame Size | DN25 |
Description
Flow Sensor, Air Inlet Gender Female, Air Inlet Size 1 in, Air Inlet Type NPT, Air Outlet Gender Female, Air Outlet Size 1 in, Air Outlet Type NPT, Body Material Polyamide/Polycarbonate/Aluminum, Filter Bowl Capacity Not Applicable, Filter Bowl Guard Included Not Applicable, Filter Bowl Material Not Applicable, Drain Included Not Applicable, Drain Part Compatibility Not Applicable, Drain Type Not Applicable, For Substance Type Air, Nitrogen, Maximum Flow @ 100 psi Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRI PRI CP112 PRI-D Diesel Treatment - 32 oz. (CP112)
- FAIRCHILD INDUSTRIES 20072014 Toyota FJ Cruiser Outer Belt Weatherstrip 4 pc Kit, OEM (KT2017)
- BETA 1 FILTERS Spin-On replacement filter for 6211472500 / WORTHINGTON (B1SO0016285)
- SKF Shaft Seal, 3/8 x 9/16 x 3/32", HM3, Nitrile (3621)
- DELPHI Oxygen Sensor, Es20020 (ES20020)
- STANDARD IGNITION Temp Sender/Se, Tx6T (TX6T)
- BOSCH Actual OE Oxygen Sensor - Upstream, 17321 (17321)
- M-D M-D SmartTool„¢ Builder's Angle Sensor Module (In/Ft), 92346, Black, W/Carrying Case (92346)
- DELPHI Oxygen Sensor, Es20005 (ES20005)
- BOSCH Oxygen Sensor, 13819 (13819)
- DENSO Oxygen Sensor, 234-4162 (234-4162)
- Numatics Engine Sensors