Shop All Filters & Regulators
Numatics
Filter Regulator, PC Bowl, 3/8 in, 1.24 lb
Mfr # 8652APBP3FA00HN
Zoro # G609799364
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sight Gauge Included No
- Weight 1.24 lb
- Body Material Aluminum
- Series 652
- Includes Bowl and Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 8652APBP3FA00HN
- Zoro # G609799364
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Overall Height | 273 in |
Overall Width | 66 in |
Air Inlet Size | 3/8 in |
Overall Depth | 69 in |
Description
Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 3/8 in, Air Inlet Type NPTF, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 145 psig, Drain Type Semi-Automatic/Manual Drain, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 66 in, Series 652, Air Inlet Gender Female, Drain Included Yes, Filter Bowl Guard Included Yes, Filter Bowl Guard Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 4-1/2 to 6-1/2 In, SAE 96, PK10 (670040096)
- RULAND Jaw Coupling Hub, 16mm, Aluminum (MJSC33-16-A)
- RULAND Coupling, Two Piece, Bore Dia 1 1/8 x 1 In (SPC-18-16-F)
- SURTEK Stainless Steel Hose Clamp 2-1/4" to 3" (137711)
- NUMATICS Filter Regulator, Metal Bowl, 1/8in, 0.53lb (8651ACEM2FA00HN)
- NUMATICS Filter Regulator, PC Bowl, 1/2 in, 1.24 lb (8652APBP4FA00HN)
- NUMATICS Filter Regulator, PC Bowl, 1 in, 2.05 lb (8653ACEP6FA00HN)
- NUMATICS Filter Regulator, PC Bowl, 1/2 in, 1.16 lb (8652ACEP4FA00HN)
- NUMATICS Filter Regulator, Metal Bowl, 1/2in, 1.24lb (8652APBM4FA00HN)
- NUMATICS Filter Regulator, PC Bowl, 1/2 in, 1.16 lb (8652ACEP3FA00HN)
- PARKER CABINET COMPRESSED AIR DRYER 1/4IN NPT FILTER, REGULATOR AND LUBRICATOR PARTS AND ACCESSORY (CD0005)
- Numatics Filters & Regulators