Shop All Filters & Regulators
Numatics
Filter Regulator, PC Bowl, 3/4 in, 2.9 lb
Mfr # 8653APBP5FA00HN
Zoro # G809799331
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 5 micron
- Minimum Operating Pressure 7 psig
- Air Inlet Gender Female
- Filter Bowl Material Polycarbonate
- Minimum Operating Temperature 35 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 8653APBP5FA00HN
- Zoro # G809799331
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Overall Width | 90 in |
Overall Depth | 93 5/8 in |
Air Inlet Size | 3/4 in |
Overall Height | 340 in |
Description
Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 3/4 in, Air Inlet Type NPTF, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 145 psig, Drain Type Semi-Automatic/Manual Drain, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 90 in, Series 653, Air Inlet Gender Female, Drain Included Yes, Filter Bowl Guard Included Yes, Filter Bowl Guard Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR Air Tank 2.5 gal, Six 1/4" NPT Ports, 200P (91028)
- BALDOR-RELIANCE Baldor-Reliance Motor CJL3501A, .33HP, 1725RPM, 1PH, 60HZ, 56J, 3414L, TEFC, F1 (CJL3501A)
- BOWER Tapered Roller Bearing Cone - 1.75 In Id X 1.2344 In W (17888)
- GATES PowerGrip Timing Belts, 210XL037 (210XL037)
- NUMATICS Filter Regulator, Metal Bowl, 1/4in, 1.24lb (8652APBM2FA00HN)
- NUMATICS Filter Regulator, Metal Bowl, 3/4in, 2.05lb (8653ACEM5FA00HN)
- NUMATICS Filter Regulator, Metal Bowl, 1/2in, 1.24lb (8652APBM4FA00HN)
- NUMATICS Filter Regulator, Metal Bowl, 3/4 in, 2.9lb (8653APBM5FA00HN)
- NUMATICS Filter Regulator, PC Bowl, 1/2 in, 1.16 lb (8652ACEP3FA00HN)
- NUMATICS Filter Regulator, PC Bowl, 3/8 in, 1.24 lb (8652APBP3FA00HN)
- MASTER PNEUMATIC AID FIL REG 3/8 (CFDR60-3E3)
- Numatics Compressed Air Treatment