Shop All Filters & Regulators
Numatics
Filter Regulator, PC Bowl, 3/4 in, 2.05 lb
Mfr # 8653ACEP5FA00HN
Zoro # G009799315
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Operating Temperature 122 Degrees F
- Sight Gauge Included No
- Seal Material NBR/FKM
- Regulator Type Relieving
- For Substance Type Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 8653ACEP5FA00HN
- Zoro # G009799315
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Overall Depth | 93 5/8 in |
Overall Width | 90 in |
Overall Height | 336 13/16 in |
Air Inlet Size | 3/4 in |
Description
Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 3/4 in, Air Inlet Type NPTF, Filter Rating 0.01 micron, Filter Type Coalescing, Maximum Operating Pressure 145 psig, Drain Type Semi-Automatic/Manual Drain, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 90 in, Series 653, Air Inlet Gender Female, Drain Included Yes, Filter Bowl Guard Included Yes, Filter Bowl Guard Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 381.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 115/208-230V AC Voltage, 1 Phase (4CVT9)
- CARLISLE AX53 Gold-Ribbon Cog-Belt (AX53)
- KEYSHAFT Keyed Shaft, Dia. 5/8 In, 72 In L, CS (5/8 GKS-1045-72)
- COXREELS Kit Portable Reel (PR-1125-12)
- NUMATICS Filter Regulator, Metal Bowl, 1/8in, 0.68lb (8651APBM1FA00HN)
- NUMATICS Filter Regulator, PC Bowl, 3/4 in, 2.9 lb (8653APBP5FA00HN)
- NUMATICS Filter Regulator, PC Bowl, 1/2 in, 1.16 lb (8652ACEP3FA00HN)
- NUMATICS Filter Regulator, Metal Bowl, 1/8in, 0.53lb (8651ACEM2FA00HN)
- NUMATICS Filter Regulator, PC Bowl, 1 in, 2.05 lb (8653ACEP6FA00HN)
- NUMATICS Filter Regulator, PC Bowl, 1 in, 2.9 lb (8653APBP6FA00HN)
- FESTO Filter Regulator LFR-D-5M-MIDI-A (LFR-D-5M-MIDI-A)
- Numatics Compressed Air Treatment