Shop All Filters & Regulators
Numatics
Filter Regulator, PC Bowl, 1/4 in, 0.53 lb
Mfr # 8651ACEP2FA00HN
Zoro # G909799347
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Operating Temperature 122 Degrees F
- Maximum Operating Pressure 145 psig
- Drain Included Yes
- Includes Bowl and Guard
- Minimum Operating Temperature 41 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 8651ACEP2FA00HN
- Zoro # G909799347
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Overall Depth | 58 in |
Overall Width | 50 in |
Overall Height | 240 1/2 in |
Air Inlet Size | 1/4 in |
Description
Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 1/4 in, Air Inlet Type NPTF, Filter Rating 0.01 micron, Filter Type Coalescing, Maximum Operating Pressure 145 psig, Drain Type Semi-Automatic/Manual Drain, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 50 in, Series 651, Air Inlet Gender Female, Drain Included Yes, Filter Bowl Guard Included Yes, Filter Bowl Guard Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Filter, Inlet (F-89)
- CARLISLE 775-5M-25 Synchro-Cog HT Synchronous Belt (775-5M-25)
- BESTORQ A41 V Belt, 43 in Outside Length, 1/2 in Top Width, 1 Ribs (A41)
- VIAIR Female Tee/Billet Manifold, 1/4"F X1/4"F (92821)
- NUMATICS Filter Regulator, PC Bowl, 1/4 in, 1.24 lb (8652APBP2FA00HN)
- NUMATICS Filter Regulator, PC Bowl, 1 in, 2.05 lb (8653ACEP6FA00HN)
- NUMATICS Filter Regulator, Metal Bowl, 1/2in, 1.16lb (8652ACEM4FA00HN)
- NUMATICS Filter Regulator, PC Bowl, 1 in, 2.9 lb (8653APBP6FA00HN)
- NUMATICS Filter Regulator, PC Bowl, 3/4 in, 2.9 lb (8653APBP5FA00HN)
- NUMATICS Filter Regulator, PC Bowl, 1/2 in, 1.16 lb (8652ACEP4FA00HN)
- ARO Filter/Regulator, 8.15 In. H, 3.28 In. W (P39223-110)
- Numatics Compressed Air Treatment