Shop All Filters & Regulators
Numatics
Filter Regulator, PC Bowl, 1/2 in, 1.16 lb
Mfr # 8652ACEP2FA00HN
Zoro # G909799330
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet Size 1/2 in
- Maximum Operating Temperature 122 Degrees F
- Filter Bowl Guard Material Polycarbonate
- Minimum Operating Temperature 41 Degrees F
- Overall Height 273 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 8652ACEP2FA00HN
- Zoro # G909799330
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Air Inlet Size | 1/2 in |
Overall Height | 273 in |
Overall Width | 66 in |
Overall Depth | 69 in |
Description
Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 1/2 in, Air Inlet Type NPTF, Filter Rating 0.01 micron, Filter Type Coalescing, Maximum Operating Pressure 145 psig, Drain Type Semi-Automatic/Manual Drain, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 66 in, Series 652, Air Inlet Gender Female, Drain Included Yes, Filter Bowl Guard Included Yes, Filter Bowl Guard Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- FESTO Push-In Fitting QSM-M5-4-I (QSM-M5-4-I)
- PIX V-Belt, Cogged 5/8 X 95 (5VX950)
- BESSEY Cross Bar, 9/16" For SVH5223 Bearing HTR (SVH 9/16)
- NUMATICS Filter Regulator, PC Bowl, 1/4 in, 1.24 lb (8652APBP2FA00HN)
- NUMATICS Filter Regulator, Metal Bowl, 3/4 in, 2.9lb (8653APBM5FA00HN)
- NUMATICS Filter Regulator, PC Bowl, 3/4 in, 2.05 lb (8653ACEP5FA00HN)
- NUMATICS Filter Regulator, PC Bowl, 1/8 in, 0.68 lb (8651APBP1FA00HN)
- NUMATICS Filter Regulator, PC Bowl, 1/2 in, 1.24 lb (8652APBP4FA00HN)
- NUMATICS Filter Regulator, Metal Bowl, 1/8in, 0.68lb (8651APBM1FA00HN)
- WILKERSON Filter-Regulator, Particles/Water Removal, Overall Height: 10.31 in (B18-03-FK00B)
- Numatics Compressed Air Treatment