Shop All Filters & Regulators
Numatics
Filter Regulator, PC Bowl, 1 in, 2.9 lb
Mfr # 8653APBP6FA00HN
Zoro # G509799358
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet Type NPTF
- Pressure Gauge Included Yes
- Filter Bowl Guard Material Polycarbonate
- Overall Depth 93 5/8 in
- Seal Material NBR/FKM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 8653APBP6FA00HN
- Zoro # G509799358
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Overall Depth | 93 5/8 in |
Overall Width | 90 in |
Overall Height | 340 in |
Air Inlet Size | 1 in |
Description
Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 1 in, Air Inlet Type NPTF, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 145 psig, Drain Type Semi-Automatic/Manual Drain, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 90 in, Series 653, Air Inlet Gender Female, Drain Included Yes, Filter Bowl Guard Included Yes, Filter Bowl Guard Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Pipe to Female Flat Face O-Ring Swivel Straight (FS6505X04X04)
- STEELMAN Replacement Needles for Scaler, 19-Piece Pack, 1/8" DIameter x 7" Long (3mm D x 180mm L) (N307)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 60" Length - 3/8" MP x 3/8" MP - 3250 psi (XCP3-06,06MP-06MP,60 IN OAL)
- SAMSON Waste Oil Suction Unit Drainer (3720)
- NUMATICS Filter Regulator, PC Bowl, 3/4 in, 2.9 lb (8653APBP5FA00HN)
- NUMATICS Filter Regulator, Metal Bowl, 3/4 in, 2.9lb (8653APBM5FA00HN)
- NUMATICS Filter Regulator, Metal Bowl, 1/2in, 1.16lb (8652ACEM4FA00HN)
- NUMATICS Filter Regulator, Metal Bowl, 3/4in, 2.05lb (8653ACEM5FA00HN)
- NUMATICS Filter Regulator, PC Bowl, 1/2 in, 1.24 lb (8652APBP4FA00HN)
- NUMATICS Filter Regulator, PC Bowl, 1/8 in, 0.68 lb (8651APBP1FA00HN)
- ARROW PNEUMATICS Regulator, 3 Pos Locking Knob, 1/2" (R354G)
- Numatics Compressed Air Treatment