Shop All Filters & Regulators
Numatics
Filter Regulator, Metal Bowl, 3/8in, 1.24lb
Mfr # 8652APBM3FA00HN
Zoro # G109799352
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 66 in
- Minimum Operating Pressure 7 psig
- For Substance Type Air
- Weight 1.24 lb
- Series 652
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 8652APBM3FA00HN
- Zoro # G109799352
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Overall Width | 66 in |
Air Inlet Size | 3/8 in |
Overall Height | 273 in |
Overall Depth | 93 5/8 in |
Description
Filter Regulator, Filter Bowl Material Metal, Air Inlet Size 3/8 in, Air Inlet Type NPTF, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 145 psig, Drain Type Semi-Automatic/Manual Drain, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 66 in, Series 652, Air Inlet Gender Female, Drain Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Universal Flow Control, 3/8 In, NPT x Tube (88973-06-06)
- DIXON Male to Industrial Plug, (M)NPT, 1/4, Brass (D2M2-B)
- BAILEY Pillow Block - 2-Bolt: 1 in. I.D., UCP 205-16, Set Screw Collar (151100)
- HONDA Replacement For Mega Compressor GX270 (0401-GX270)
- NUMATICS Filter Regulator, Metal Bowl, 1/8in, 0.68lb (8651APBM1FA00HN)
- NUMATICS Filter Regulator, PC Bowl, 1/2 in, 1.16 lb (8652ACEP4FA00HN)
- NUMATICS Filter Regulator, Metal Bowl, 1/2in, 1.24lb (8652APBM4FA00HN)
- NUMATICS Filter Regulator, PC Bowl, 1/2 in, 1.16 lb (8652ACEP2FA00HN)
- NUMATICS Filter Regulator, PC Bowl, 1 in, 2.05 lb (8653ACEP6FA00HN)
- NUMATICS Filter Regulator, PC Bowl, 1/2 in, 1.16 lb (8652ACEP3FA00HN)
- FESTO Filter Regulator LFR-D-MINI (LFR-D-MINI)
- Numatics Filters & Regulators