Shop All Filters & Regulators
Numatics
Filter Regulator, Metal Bowl, 3/8in, 1.16lb
Mfr # 8652ACEM3FA00HN
Zoro # G309799350
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet Size 3/8 in
- Sight Gauge Included Yes
- Body Material Aluminum
- Modular Connection Modular Connection
- Filter Type Coalescing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 8652ACEM3FA00HN
- Zoro # G309799350
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Air Inlet Size | 3/8 in |
Overall Width | 66 in |
Overall Depth | 69 in |
Overall Height | 273 in |
Description
Filter Regulator, Filter Bowl Material Metal, Air Inlet Size 3/8 in, Air Inlet Type NPTF, Filter Rating 0.01 micron, Filter Type Coalescing, Maximum Operating Pressure 145 psig, Drain Type Semi-Automatic/Manual Drain, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 66 in, Series 652, Air Inlet Gender Female, Drain Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 4.5 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z075)
- GATES XPZ850 Metric V-Belt, 850mm Outside Length, 10mm Top Width, 1 Ribs (XPZ850)
- CLIMAX METAL PRODUCTS 2C-175-Z Two-Piece Clamping Collar (2C-175-Z)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, A-R Section, 1/2 in W Top, 58 in L Outside, 11/32 in THK (A56R)
- NUMATICS Filter Regulator, Metal Bowl, 1/4in, 1.24lb (8652APBM2FA00HN)
- NUMATICS Filter Regulator, PC Bowl, 1/4 in, 1.24 lb (8652APBP2FA00HN)
- NUMATICS Filter Regulator, PC Bowl, 1/2 in, 1.24 lb (8652APBP4FA00HN)
- NUMATICS Filter Regulator, Metal Bowl, 3/4 in, 2.9lb (8653APBM5FA00HN)
- NUMATICS Filter Regulator, PC Bowl, 3/4 in, 2.05 lb (8653ACEP5FA00HN)
- NUMATICS Filter Regulator, PC Bowl, 3/4 in, 2.9 lb (8653APBP5FA00HN)
- FESTO Filter Regulator LFR-D-MAXI (LFR-D-MAXI)
- Numatics Compressed Air Treatment