Shop All Filters & Regulators
Numatics
Filter Regulator, Metal Bowl, 3/4in, 2.05lb
Mfr # 8653ACEM5FA00HN
Zoro # G109799321
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Operating Temperature 122 Degrees F
- Sight Gauge Included Yes
- Body Material Aluminum
- Air Inlet Gender Female
- Drain Type Semi-Automatic/Manual Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 8653ACEM5FA00HN
- Zoro # G109799321
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Air Inlet Size | 3/4 in |
Overall Depth | 93 5/8 in |
Overall Height | 336 13/16 in |
Overall Width | 90 in |
Description
Filter Regulator, Filter Bowl Material Metal, Air Inlet Size 3/4 in, Air Inlet Type NPTF, Filter Rating 0.01 micron, Filter Type Coalescing, Maximum Operating Pressure 145 psig, Drain Type Semi-Automatic/Manual Drain, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 90 in, Series 653, Air Inlet Gender Female, Drain Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3/B80 Banded V-Belt, 83-3/4" Outside Length, 2" Top Width, 3 Ribs (13V492)
- CONTINENTAL CONTITECH 1/2" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-100-31)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 3/4 HP, 56Y Frame, 3,450 Nameplate RPM (B2852)
- LOC-LINE Segment, 5 3/4 In, Pk2 (41401)
- NUMATICS Filter Regulator, PC Bowl, 1/8 in, 0.68 lb (8651APBP1FA00HN)
- NUMATICS Filter Regulator, PC Bowl, 1/4 in, 1.24 lb (8652APBP2FA00HN)
- NUMATICS Filter Regulator, Metal Bowl, 1/8in, 0.68lb (8651APBM1FA00HN)
- NUMATICS Filter Regulator, PC Bowl, 1 in, 2.9 lb (8653APBP6FA00HN)
- NUMATICS Filter Regulator, Metal Bowl, 1/8in, 0.53lb (8651ACEM2FA00HN)
- NUMATICS Filter Regulator, Metal Bowl, 1/4in, 1.24lb (8652APBM2FA00HN)
- ARROW PNEUMATICS Filter/Regulator, Poly Bowl, 1/2" (B754G)
- Numatics Filters & Regulators