Shop All Filters & Regulators
Numatics
Filter Regulator, Metal Bowl, 1/8in, 0.68lb
Mfr # 8651APBM1FA00HN
Zoro # G809799324
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Type Particulate
- Filter Bowl Material Metal
- Maximum Operating Pressure 145 psig
- Regulator Type Relieving
- For Substance Type Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 8651APBM1FA00HN
- Zoro # G809799324
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Overall Depth | 58 in |
Overall Width | 50 in |
Overall Height | 240 1/2 in |
Air Inlet Size | 1/8 in |
Description
Filter Regulator, Filter Bowl Material Metal, Air Inlet Size 1/8 in, Air Inlet Type NPTF, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 145 psig, Drain Type Semi-Automatic/Manual Drain, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 50 in, Series 651, Air Inlet Gender Female, Drain Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Socket Retainer Kit (2115-K425)
- NATIONAL Small Bore Metric Seals, 42X72X10-R2LS32-S (42X72X10-R2LS32-S)
- DEWALT 1/2" x 50 ft Hybrid Air Hose (DXCM012-0207)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 50 Chain Size, 28 # of Teeth (50B28H X 3/4 MPB)
- NUMATICS Filter Regulator, PC Bowl, 1/4 in, 1.24 lb (8652APBP2FA00HN)
- NUMATICS Filter Regulator, PC Bowl, 3/4 in, 2.05 lb (8653ACEP5FA00HN)
- NUMATICS Filter Regulator, PC Bowl, 3/8 in, 1.24 lb (8652APBP3FA00HN)
- NUMATICS Filter Regulator, PC Bowl, 3/4 in, 2.9 lb (8653APBP5FA00HN)
- NUMATICS Filter Regulator, PC Bowl, 1/2 in, 1.16 lb (8652ACEP4FA00HN)
- NUMATICS Filter Regulator, PC Bowl, 1/2 in, 1.16 lb (8652ACEP2FA00HN)
- MASTER PNEUMATIC FIL-REG 1/2 (FR60-4)
- Numatics Filters & Regulators