Shop All Filters & Regulators
Numatics
Filter Regulator, Metal Bowl, 1/8in, 0.53lb
Mfr # 8651ACEM1FA00HN
Zoro # G309799367
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Operating Pressure 145 psig
- Overall Width 50 in
- For Fluid Type Air/Inert Gas
- Air Inlet Type NPTF
- Sight Gauge Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 8651ACEM1FA00HN
- Zoro # G309799367
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Overall Width | 50 in |
Air Inlet Size | 1/8 in |
Overall Depth | 58 in |
Overall Height | 240 1/2 in |
Description
Filter Regulator, Filter Bowl Material Metal, Air Inlet Size 1/8 in, Air Inlet Type NPTF, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 145 psig, Drain Type Semi-Automatic/Manual Drain, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 50 in, Series 651, Air Inlet Gender Female, Drain Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLINE BEARING Flange Bearing, Spherical Roller, 2in Bore (19231200)
- KURIYAMA 3" ID x 20 ft PVC Water Suction Hose 65 PSI Clear/BL (45DU73)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (5030-06)
- TRITAN Stock Plain Bore Bore Sprocket, 50 Chain Size, 5/8 Bore Dia., 10 # of Teeth (50B10H X 5/8 MPB)
- NUMATICS Filter Regulator, Metal Bowl, 1/4in, 1.24lb (8652APBM2FA00HN)
- NUMATICS Filter Regulator, Metal Bowl, 1/2in, 1.24lb (8652APBM4FA00HN)
- NUMATICS Filter Regulator, PC Bowl, 1/2 in, 1.16 lb (8652ACEP2FA00HN)
- NUMATICS Filter Regulator, Metal Bowl, 3/4 in, 2.9lb (8653APBM5FA00HN)
- NUMATICS Filter Regulator, Metal Bowl, 3/4in, 2.05lb (8653ACEM5FA00HN)
- NUMATICS Filter Regulator, PC Bowl, 1/4 in, 1.24 lb (8652APBP2FA00HN)
- FESTO Filter Regulator LFR-1/8-D-5M-MINI-NPT (LFR-1/8-D-5M-MINI-NPT)
- Numatics Compressed Air Treatment