Shop All Filters & Regulators
Numatics
Filter Regulator, Metal Bowl, 1/4in, 1.16lb
Mfr # 8652ACEM2FA00HN
Zoro # G209799351
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Included Yes
- Air Inlet Size 1/4 in
- Pressure Gauge Included Yes
- Overall Height 273 in
- Series 652
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 8652ACEM2FA00HN
- Zoro # G209799351
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Air Inlet Size | 1/4 in |
Overall Height | 273 in |
Overall Width | 66 in |
Overall Depth | 69 in |
Description
Filter Regulator, Filter Bowl Material Metal, Air Inlet Size 1/4 in, Air Inlet Type NPTF, Filter Rating 0.01 micron, Filter Type Coalescing, Maximum Operating Pressure 145 psig, Drain Type Semi-Automatic/Manual Drain, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 66 in, Series 652, Air Inlet Gender Female, Drain Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1702 mm Outside Length, 17 mm Top Width, 1 Ribs (BX64)
- X1 TOOLS 1-3/4 Hose Clamp 4 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1750x4)
- EAGLE Blue PVC Discharge Hose, 2"x 50 ft. (A008-0326-1650)
- NATIONAL Small Bore Metric Seals, 80X100X10-R2LS32-S (80X100X10-R2LS32-S)
- NUMATICS Filter Regulator, Metal Bowl, 1/8in, 0.68lb (8651APBM1FA00HN)
- NUMATICS Filter Regulator, PC Bowl, 1/2 in, 1.16 lb (8652ACEP3FA00HN)
- NUMATICS Filter Regulator, PC Bowl, 1/2 in, 1.16 lb (8652ACEP2FA00HN)
- NUMATICS Filter Regulator, Metal Bowl, 3/4 in, 2.9lb (8653APBM5FA00HN)
- NUMATICS Filter Regulator, PC Bowl, 1 in, 2.9 lb (8653APBP6FA00HN)
- NUMATICS Filter Regulator, PC Bowl, 3/4 in, 2.05 lb (8653ACEP5FA00HN)
- ARO Filter-Regulator, 3/8", NPT, 132 scfm (P39334-604)
- Numatics Filters & Regulators