Shop All Filters & Regulators
Numatics
Filter Regulator, Metal Bowl, 1 in, 2.9 lb
Mfr # 8653APBM6FA00HN
Zoro # G009799322
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Operating Temperature 122 Degrees F
- For Substance Type Air
- Filter Bowl Material Metal
- Regulator Type Relieving
- Series 653
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 8653APBM6FA00HN
- Zoro # G009799322
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Overall Depth | 93 5/8 in |
Overall Width | 90 in |
Air Inlet Size | 1 in |
Overall Height | 340 in |
Description
Filter Regulator, Filter Bowl Material Metal, Air Inlet Size 1 in, Air Inlet Type NPTF, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 145 psig, Drain Type Semi-Automatic/Manual Drain, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 90 in, Series 653, Air Inlet Gender Female, Drain Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve Asm, M213LM (M213LM)
- YELLOW JACKET Alloy Mandrel, 5/16" Size (63327)
- MARATHON MOTORS Condenser Fan Motor, 1/4 HP, 1625 rpm, 60Hz (048A17O169)
- EATON AEROQUIP Adpt, FNPT-MJIC, 1/4-18, 9/16-18, Strt (2022-4-6S)
- NUMATICS Filter Regulator, PC Bowl, 1 in, 2.9 lb (8653APBP6FA00HN)
- NUMATICS Filter Regulator, Metal Bowl, 3/4in, 2.05lb (8653ACEM5FA00HN)
- NUMATICS Filter Regulator, Metal Bowl, 1/4in, 1.24lb (8652APBM2FA00HN)
- NUMATICS Filter Regulator, PC Bowl, 3/4 in, 2.05 lb (8653ACEP5FA00HN)
- NUMATICS Filter Regulator, PC Bowl, 1/2 in, 1.16 lb (8652ACEP3FA00HN)
- NUMATICS Filter Regulator, PC Bowl, 1/2 in, 1.16 lb (8652ACEP2FA00HN)
- MILTON High Pressure FRL Regulator, 1/4" NPT (1113-8)
- Numatics Filters & Regulators