Shop All Filter, Regulator, Lubricator
Numatics
Filter Regulator Assembly, Cap. 90 mL
Mfr # A652A0000002543
Zoro # G209799344
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes - ASSEMBLED, Lubricator - 8652AL0P20A0000, Particulate Filter-Regulator - 8652APBP2FA00HN
- Overall Height 10 11/16 in
- Drain Type Manual - Semi-automatic Drain
- Filter Rating 5 micron
- Overall Width 5 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # A652A0000002543
- Zoro # G209799344
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 10 11/16 in |
Overall Width | 5 3/16 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Overall Depth | 2 7/8 in |
Pressure Gauge Port Size | 1/4 in |
Description
Filter Regulator Assembly, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 2,780 lpm, Maximum Operating Pressure 10 bar, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 60 mL, Lubricator Bowl Capacity 90 mL, Drain Type Manual - Semi-automatic Drain, Overall Width 5 3/16 in, Series 652, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Plastic, Air Flow Direction Left to Right, Air Inlet Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/30 HP, 1550 rpm, 115V, 3.3 (71633692M)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (06Z-666)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 36 In (1 SOFT CTL 36)
- SMC Male Elbow, 90 Deg, 5/16 in, TubexMale BSPT (KQ2L09-03AS)
- NUMATICS Filter Regulator Assembly, Cap. 90 mL (A652A0000019360)
- NUMATICS Filter Lubricator Assembly, Cap. 90 mL (A652A0000019366)
- NUMATICS Filter Lubricator Assembly, Cap. 200 mL (A653A0000011664)
- NUMATICS Filter Lubricator Assembly, Cap. 90 mL (A652A0000016148)
- NUMATICS Filter Regulator Assembly, Cap. 45 mL (A651A0000002542)
- NUMATICS Filter Regulator Assembly, Cap. 200 mL (A653A0000019362)
- MILTON Replacement Desiccant Charges, 1 Quart (1170-1)
- Numatics Compressed Air Treatment