Shop All Filter, Regulator, Lubricator
Numatics
Filter Regulator Assembly, Cap. 45 mL
Mfr # A651A0000019359
Zoro # G609799326
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes - ASSEMBLED, Lubricator - 8651AL0M20A0000, Particulate Filter-Regulator - 8651APBM2FA00HN
- Overall Height 9 1/2 in
- Drain Type Manual - Semi-automatic Drain
- Filter Rating 5 micron
- Overall Width 3 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # A651A0000019359
- Zoro # G609799326
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 9 1/2 in |
Overall Width | 3 7/8 in |
Air Outlet Size | 1/4 in |
Pressure Gauge Port Size | 1/4 in |
Overall Depth | 2 3/8 in |
Air Inlet Size | 1/4 in |
Description
Filter Regulator Assembly, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 1,940 lpm, Maximum Operating Pressure 10 bar, Filter Rating 5 micron, Filter Bowl Material Aluminum, Filter Bowl Capacity 39 mL, Lubricator Bowl Capacity 45 mL, Drain Type Manual - Semi-automatic Drain, Overall Width 3 7/8 in, Series 651, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Plastic, Air Flow Direction Left to Right, Air Inlet Gender Male, Air Outlet Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Pump (3-0213)
- PARKER Cartridge Valve Coil, 12 VDC, Double Spade (CAP012S)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 16 # of Teeth (40B16F-3/4)
- CONTINENTAL 3/4" x 100' Green EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZG07530-100-11)
- NUMATICS Filter Lubricator Assembly, Cap. 90 mL (A652A0000016148)
- NUMATICS Filter Lubricator Assembly, Cap. 90 mL (A652A0000019366)
- NUMATICS Filter Regulator Assembly, Cap. 45 mL (A651A0000002542)
- NUMATICS Filter Regulator Assembly, Cap. 90 mL (A652A0000002543)
- NUMATICS Filter Lubricator Assembly, Cap. 200 mL (A653A0000011664)
- NUMATICS Filter Regulator Assembly, Cap. 90 mL (A652A0000019360)
- ARO FRL, 1/2 In. NPT, 120 cfm, 150 psi (C38341-600)
- Numatics Filter, Regulator, Lubricator