Shop All Filter, Regulator, Lubricator
Numatics
Filter Regulator Assembly, Cap. 45 mL
Mfr # A651A0000019358
Zoro # G009799360
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes - ASSEMBLED, Lubricator - 8651AL0M10A0000, Particulate Filter-Regulator - 8651APBM1FA00HN
- Overall Height 9 1/2 in
- Drain Type Manual - Semi-automatic Drain
- Filter Rating 5 micron
- Overall Width 3 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # A651A0000019358
- Zoro # G009799360
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 9 1/2 in |
Overall Width | 3 7/8 in |
Air Outlet Size | 1/8 in |
Overall Depth | 2 3/8 in |
Air Inlet Size | 1/8 in |
Pressure Gauge Port Size | 1/8 in |
Description
Filter Regulator Assembly, Air Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Flow Rate 710 lpm, Maximum Operating Pressure 10 bar, Filter Rating 5 micron, Filter Bowl Material Aluminum, Filter Bowl Capacity 39 mL, Lubricator Bowl Capacity 45 mL, Drain Type Manual - Semi-automatic Drain, Overall Width 3 7/8 in, Series 651, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Plastic, Air Flow Direction Left to Right, Air Inlet Gender Male, Air Outlet Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Brass Plug, Straight Thru 3/4"MPT (75MPB)
- BANDO 2430V388 Variable Speed, 975Vc3830 (975VC3830)
- DAYTON BX32 Cogged V-Belt, 35" Outside Length, 21/32" Top Width, 1 Ribs (3GWZ8)
- BESTORQ Aftermarket JOHN DEERE AN115162 Replacement Belt, B78 (B78)
- NUMATICS Filter Regulator Assembly, Cap. 90 mL (A652A0000002543)
- NUMATICS Filter Lubricator Assembly, Cap. 200 mL (A653A0000011664)
- NUMATICS Filter Regulator Assembly, Cap. 90 mL (A652A0000019360)
- NUMATICS Filter Lubricator Assembly, Cap. 90 mL (A652A0000019366)
- NUMATICS Filter Regulator Assembly, Cap. 45 mL (A651A0000002542)
- NUMATICS Filter Lubricator Assembly, Cap. 90 mL (A652A0000016148)
- ARROW PNEUMATICS Modular Filter/Regulator/Lube Combo, 1/2" (C33354)
- Numatics Compressed Air Treatment