Shop All Filter, Regulator, Lubricator
Numatics
Filter Regulator Assembly, Cap. 200 mL
Mfr # A653A0000011665
Zoro # G909799316
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes - ASSEMBLED, Lubricator - 8653AL0M60A0000, Particulate Filter-Regulator - 8653APBM6FA00HN
- Overall Height 13 3/16 in
- Drain Type Manual - Semi-automatic Drain
- Filter Rating 5 micron
- Overall Width 7 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # A653A0000011665
- Zoro # G909799316
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 13 3/16 in |
Overall Width | 7 1/8 in |
Air Outlet Size | 1 in |
Pressure Gauge Port Size | 1 in |
Overall Depth | 3 13/16 in |
Air Inlet Size | 1 in |
Description
Filter Regulator Assembly, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 9,000 lpm, Maximum Operating Pressure 16 bar, Filter Rating 5 micron, Filter Bowl Material Aluminum, Filter Bowl Capacity 113 mL, Lubricator Bowl Capacity 200 mL, Drain Type Manual - Semi-automatic Drain, Overall Width 7 1/8 in, Series 653, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Plastic, Air Flow Direction Left to Right, Air Inlet Gender Male, Air Outlet Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Coil Connector w/ Cord, 3 Pin (PS2932HBP)
- STONER Thermoset Mold Release, 12 oz, Aerosol (E455)
- COXREELS Roller Guide, Multi-direction, 4-way (1728-2)
- SMC Male Branch Tee, 4mm, TubexR(PT) (KQ2T04-M5A)
- NUMATICS Filter Regulator Assembly, Cap. 90 mL (A652A0000019360)
- NUMATICS Filter Lubricator Assembly, Cap. 200 mL (A653A0000011664)
- NUMATICS Filter Regulator Assembly, Cap. 45 mL (A651A0000002542)
- NUMATICS Filter Lubricator Assembly, Cap. 90 mL (A652A0000016148)
- NUMATICS Filter Lubricator Assembly, Cap. 90 mL (A652A0000019366)
- NUMATICS Filter Regulator Assembly, Cap. 200 mL (A653A0000019362)
- SPEEDAIRE FRL, 3/8 In. NPT, 51 cfm, 150 psi (7D689)
- Numatics Compressed Air Treatment