Shop All Filter, Regulator, Lubricator
Numatics
Filter Lubricator Assembly, Cap. 90 mL
Mfr # A652A0000019367
Zoro # G609799333
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes ASSEMBLED, Lubricator - 8652AL0M40A0000, Particulate Filter - 8652ABBM4JA000N, Regulator - 8652AR004FA00H0
- Overall Height 10 11/16 in
- Drain Type Manual - Semi-automatic Drain
- Filter Rating 5 micron
- Overall Width 7 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # A652A0000019367
- Zoro # G609799333
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 10 11/16 in |
Overall Width | 7 13/16 in |
Air Outlet Size | 1/2 in |
Air Inlet Size | 1/2 in |
Overall Depth | 2 7/8 in |
Pressure Gauge Port Size | 1/2 in |
Description
Filter/Regulator/Lubricator Assembly, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 2,290 lpm, Maximum Operating Pressure 10 bar, Filter Rating 5 micron, Filter Bowl Material Aluminum, Filter Bowl Capacity 60 mL, Lubricator Bowl Capacity 90 mL, Drain Type Manual - Semi-automatic Drain, Overall Width 7 13/16 in, Series 652, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Plastic, Air Flow Direction Left to Right, Air Inlet Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk High Hp Hts, W388M35-SH (W388M35-SH)
- BESTORQ 5M Timing Belts, 535-5M-09 (535-5M-09)
- L.H. DOTTIE L.H. Dottie 3'' x 2'' Reducing Bushing (R368)
- WEG Pump Mtr, 3-Ph, 5hp, 1755,208-230/460,184JM (00518ET3E184JM-W22)
- NUMATICS Filter Regulator Assembly, Cap. 45 mL (A651A0000002542)
- NUMATICS Filter Lubricator Assembly, Cap. 90 mL (A652A0000019366)
- NUMATICS Filter Lubricator Assembly, Cap. 90 mL (A652A0000016148)
- NUMATICS Filter Lubricator Assembly, Cap. 200 mL (A653A0000011664)
- NUMATICS Filter Regulator Assembly, Cap. 90 mL (A652A0000019360)
- NUMATICS Filter Regulator Assembly, Cap. 90 mL (A652A0000002543)
- CAMOZZI #Mc1-Vm, Mc Series Assembly Kit, Includes 2 Male Screws, 1 O-Ring #2068. (MC1-VM)
- Numatics Filter, Regulator, Lubricator