Shop All Filter, Regulator, Lubricator
Numatics
Filter Lubricator Assembly, Cap. 45 mL
Mfr # A651A0000019364
Zoro # G109799345
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes ASSEMBLED, Lubricator - 8651AL0M20A0000, Particulate Filter - 8651ABBM2JA000N, Regulator - 8651AR002FA00H0
- Overall Height 9 1/2 in
- Drain Type Manual - Semi-automatic Drain
- Filter Rating 5 micron
- Overall Width 5 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Numatics
- MFR # A651A0000019364
- Zoro # G109799345
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 9 1/2 in |
Overall Width | 5 7/8 in |
Overall Depth | 2 3/8 in |
Air Inlet Size | 1/4 in |
Pressure Gauge Port Size | 1/4 in |
Air Outlet Size | 1/4 in |
Description
Filter/Regulator/Lubricator Assembly, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 1,250 lpm, Maximum Operating Pressure 10 bar, Filter Rating 5 micron, Filter Bowl Material Aluminum, Filter Bowl Capacity 39 mL, Lubricator Bowl Capacity 45 mL, Drain Type Manual - Semi-automatic Drain, Overall Width 5 7/8 in, Series 651, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Plastic, Air Flow Direction Left to Right, Air Inlet Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6024, Single Row Ball Brgs, 6024 (6024)
- CONTINENTAL CONTITECH BX70 Cogged V-Belt, 73" Outside Length, 21/32" Top Width, 1 Ribs (BX70)
- IKO Roller Follower Metric - Non Separable, #NART17UUR (NART17UUR)
- SMC Extended Male Elbow, 90 Deg, 6mm (KQ2W06-M5A)
- NUMATICS Filter Regulator Assembly, Cap. 200 mL (A653A0000019362)
- NUMATICS Filter Lubricator Assembly, Cap. 90 mL (A652A0000019366)
- NUMATICS Filter Regulator Assembly, Cap. 90 mL (A652A0000002543)
- NUMATICS Filter Lubricator Assembly, Cap. 90 mL (A652A0000016148)
- NUMATICS Filter Regulator Assembly, Cap. 90 mL (A652A0000019360)
- NUMATICS Filter Regulator Assembly, Cap. 45 mL (A651A0000002542)
- SPEEDAIRE FRL, 1/4 In. NPT, 51 cfm, 150 psi (7D695)
- Numatics Compressed Air Treatment