Shop All Filter, Regulator, Lubricator
Numatics
Filter Lubricator Assembly, Cap. 45 mL
Mfr # A651A0000019284
Zoro # G809799317
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes ASSEMBLED, Lubricator - 8651AL0P20A0000, Particulate Filter - 8651ABBP2JA000N, Regulator - 8651AR002FA00H0
- Overall Height 9 1/2 in
- Drain Type Manual - Semi-automatic Drain
- Filter Rating 5 micron
- Overall Width 5 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # A651A0000019284
- Zoro # G809799317
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 9 1/2 in |
Overall Width | 5 7/8 in |
Overall Depth | 2 3/8 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Pressure Gauge Port Size | 1/4 in |
Description
Filter/Regulator/Lubricator Assembly, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 1,250 lpm, Maximum Operating Pressure 10 bar, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 39 mL, Lubricator Bowl Capacity 45 mL, Drain Type Manual - Semi-automatic Drain, Overall Width 5 7/8 in, Series 651, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Plastic, Air Flow Direction Left to Right, Air Inlet Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 280.0 in-lb Max. Torque, 22 RPM Nameplate RPM, 90V DC Voltage (4Z130)
- BESTORQ Bestorq Timing Belt Model 500-5M-20 - 19.69 in Outside Length - 0.59 in Top Width (500-5M-20)
- NATIONAL Small Bore Metric Seals, 50X68X10-R2LS32-S (50X68X10-R2LS32-S)
- OPTIBELT V-Belt; 8X Series; 831MM Belt Outside Len (8X800)
- NUMATICS Filter Regulator Assembly, Cap. 90 mL (A652A0000002543)
- NUMATICS Filter Regulator Assembly, Cap. 200 mL (A653A0000019362)
- NUMATICS Filter Regulator Assembly, Cap. 90 mL (A652A0000019360)
- NUMATICS Filter Lubricator Assembly, Cap. 90 mL (A652A0000019366)
- NUMATICS Filter Lubricator Assembly, Cap. 90 mL (A652A0000016148)
- NUMATICS Filter Regulator Assembly, Cap. 45 mL (A651A0000002542)
- CAMOZZI Pressure Regulator N Series (N1204-R10)
- Numatics Filter, Regulator, Lubricator