Shop All General Purpose Filter Elements
Numatics
Filter Element, Coalescing, 405 SCFM
Mfr # RGP1238969SP
Zoro # G4569826
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Media Type Coalescing
- Max. Temp. (F) 180
- Replaces General Pneumatics 1238969
- Filter Rating - Air Treatment 0.01 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Numatics
- MFR # RGP1238969SP
- Zoro # G4569826
- Country of Origin United States
- Category General Purpose Filter Elements
Details
Type | Pneumatic |
Media Type | Coalescing |
Max. Temp. (F) | 180 |
Item - Air Filter Elements | Pneumatic Filter Element |
Replaces | General Pneumatics 1238969 |
Item | Filter Element |
Filter Rating - Air Treatment | 0.01 micron |
Filter Rating | 0.01 micron |
Description
Filter Element, Filter Rating 0.01 micron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 2'' DOUBLE BOLT CLAMP (88DB-32)
- WESTWARD Wear-Ring, PK20 (TTR8215062G)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 175 psi (SN50-1A175)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566278, Pressure Line, 3 micron (ZX-P566278)
- NUMATICS Filter Element, Coalescing, 140 SCFM (RZL140)
- NUMATICS Filter Element, Coalescing, 310 SCFM (RB20035U)
- NUMATICS Filter Element, Coalescing, 255 SCFM (RZFF0250)
- ARROW PNEUMATICS Filter, 40 Micron, Metal Bowl, Auto, 3/8" (F353FW)
- SPEEDAIRE Filter Element, Oil Remover, 0.01 (20Z910)
- KAESER AIR INTAKE FILTER REPLACEMENT PNEUMATIC FILTER ELEMENT (6.1995.0)
- ARROW PNEUMATICS Filter, 40 Micron, Metal Bowl, 3/8" (F353W)
- Numatics General Purpose Filter Elements