Shop All General Purpose Filter Elements
Numatics
Filter Element, Coalescing, 320 SCFM
Mfr # RGPGPE95275S
Zoro # G4552107
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Media Type Coalescing
- Max. Temp. (F) 180
- Filter Rating - Air Treatment 0.01 micron
- Replaces General Pneumatics GPE 95-275-PF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # RGPGPE95275S
- Zoro # G4552107
- Country of Origin United States
- Category General Purpose Filter Elements
Details
Type | Pneumatic |
Media Type | Coalescing |
Max. Temp. (F) | 180 |
Item | Compressed Air Filter Element |
Filter Rating - Air Treatment | 0.01 micron |
Item - Air Filter Elements | Pneumatic Filter Element |
Replaces | General Pneumatics GPE 95-275-PF |
Filter Rating | 0.01 micron |
Series | RGP |
For Fluid Type | Oil, Water |
For Substance Type | Air |
Filter Type | Coalescing |
Type of Filter | Coalescing |
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 0.01 micron, For Fluid Type Oil, Water, For Substance Type Air, Series RGP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hose Extension, 12 In (4BY77)
- RULAND Shaft Collar, Clamp, 1Pc, 8mm, Steel (MCL-8-F)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 9.5A (ATV320U40N4C)
- SMC Y Union, 5/32 in.x1/4 in., TubexTube (KQ2U03-07A)
- NUMATICS Filter Element, Coalescing, 255 SCFM (RZFF0250)
- NUMATICS Filter Element, Coalescing, 140 SCFM (RZL140)
- NUMATICS Filter Element, Coalescing, 310 SCFM (RB20035U)
- HYDAC Size 0030, 3 Micron Filter Element for Pressure Filters (0030 D 003 BN4HC)
- PARKER Filter Element, For 4HER9, PK4 (4/100-18-DX)
- JONELL Gas Cartridge Pneumatic Filter Element (JPM 336-5-NS)
- PARKER Filter Element, 0.01 Micron, 193 SCFM (6QP19-098)
- Numatics Compressed Air Treatment