Shop All General Purpose Filter Elements
Numatics
Filter Element, Coalescing, 296 SCFM
Mfr # RB2075SR
Zoro # G4576467
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Media Type Coalescing
- Max. Temp. (F) 300
- Filter Rating - Air Treatment 0.01 micron
- Replaces Balston 200-75-SR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # RB2075SR
- Zoro # G4576467
- Country of Origin United States
- Category General Purpose Filter Elements
Details
Type | Pneumatic |
Media Type | Coalescing |
Max. Temp. (F) | 300 |
Item - Air Filter Elements | Pneumatic Filter Element |
Filter Rating - Air Treatment | 0.01 micron |
Replaces | Balston 200-75-SR |
Item | Compressed Air Filter Element |
Filter Rating | 0.01 micron |
Type of Filter | Coalescing |
Series | RB |
For Substance Type | Air |
Filter Type | Coalescing |
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 0.01 micron, For Substance Type Air, Series RB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Pitch Pulley, 1-1/8" Fixed Bore, 5.35"O.D. (1VP56-1-1/8)
- ILC Replacement for PRESTOLITE MDY6119 MOTOR (MDY6119 MOTOR)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566205, Pressure Line, 3 micron, Outside-In (MF0058704)
- PARKER Fitting, Crimp, Female JIC, Straight, 1/2 (10643-10-8)
- NUMATICS Filter Element, Coalescing, 310 SCFM (RB20035U)
- NUMATICS Filter Element, Coalescing, 140 SCFM (RZL140)
- NUMATICS Filter Element, Coalescing, 255 SCFM (RZFF0250)
- INGERSOLL-RAND Filter Element, 0.01 Micron, 22 scfm (24241853)
- HYDAC Size 0030, 3 Micron Filter Element for Pressure Filters (0030 D 003 BN4HC)
- PNEUMATIC PRODUCTS PNEUMATIC FILTER ELEMENT (2013574)
- PARKER Filter Element, Particulate, 5 micron (PS403P)
- Numatics Compressed Air Treatment