Shop All General Purpose Filter Elements
Numatics
Filter Element, Coalescing, 255 SCFM
Mfr # RZFF0250
Zoro # G4606095
product price: $71.45
/ea
$71.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Media Type Coalescing
- Max. Temp. (F) 150
- Replaces Zeks FF0250
- Filter Rating - Air Treatment 0.01 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # RZFF0250
- Zoro # G4606095
- Country of Origin United States
- Category General Purpose Filter Elements
Details
Type | Pneumatic |
Media Type | Coalescing |
Max. Temp. (F) | 150 |
Replaces | Zeks FF0250 |
Filter Rating - Air Treatment | 0.01 micron |
Item | Compressed Air Filter Element |
Item - Air Filter Elements | Pneumatic Filter Element |
Type of Filter | Coalescing |
Series | RZFF |
Filter Rating | 0.01 micron |
Filter Type | Coalescing |
For Fluid Type | Oil, Water |
For Substance Type | Air |
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 0.01 micron, For Fluid Type Oil, Water, For Substance Type Air, Series RZFF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1/2" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi BL (20307594)
- GATES 1753 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B66)
- LOC-LINE Flex Hose Nozzle, 90 Deg, PK4 (51828)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS CRE015CD1, Return Line, 10 micron, Outside-In (MF0062273)
- NUMATICS Filter Element, Coalescing, 140 SCFM (RZL140)
- NUMATICS Filter Element, Coalescing, 310 SCFM (RB20035U)
- INGERSOLL-RAND Filter Element, 0.01 Micron, 235 scfm (24242224)
- MANN FILTER PNEUMATIC FILTER ELEMENT (C1362)
- KAESER AIR INTAKE FILTER REPLACEMENT PNEUMATIC FILTER ELEMENT (6.1995.0)
- PALL PROFILE II POLYPROPYLENE FILTER CARTRIDGE 30IN 7-MICRON PNEUMATIC FILTER ELEMENT, 24PK (R3F070)
- DIXON Series 1-Filter Element, 40 Micron (5311-03)
- Numatics Compressed Air Treatment