Shop All General Purpose Filter Elements
Numatics
Filter Element, Coalescing, 186 SCFM
Mfr # RB2035SR
Zoro # G4620463
product price: $72.85
/ea
$72.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Media Type Coalescing
- Max. Temp. (F) 300
- Replaces Balston 200-35-SR
- Filter Rating - Air Treatment 0.01 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # RB2035SR
- Zoro # G4620463
- Country of Origin United States
- Category General Purpose Filter Elements
Details
Type | Pneumatic |
Media Type | Coalescing |
Max. Temp. (F) | 300 |
Item - Air Filter Elements | Pneumatic Filter Element |
Item | Compressed Air Filter Element |
Replaces | Balston 200-35-SR |
Filter Rating - Air Treatment | 0.01 micron |
Filter Rating | 0.01 micron |
Type of Filter | Coalescing |
For Substance Type | Air |
Filter Type | Coalescing |
Series | RB |
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 0.01 micron, For Substance Type Air, Series RB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT3 Belts - 2M and 3M, 232-2MGT-09 (232-2MGT-09)
- LOC-LINE Flat 7 Hole Nozzle, 1/4In, PK20 (49454)
- D&D 73" Outside Length, 3/8" Top Width, 1 Ribs (3VX730)
- CONRADER Air Safety Valve, 1/8" (M) NPT Inlet (SRV250-18-150 SST)
- NUMATICS Filter Element, Coalescing, 255 SCFM (RZFF0250)
- NUMATICS Filter Element, Coalescing, 140 SCFM (RZL140)
- NUMATICS Filter Element, Coalescing, 310 SCFM (RB20035U)
- SPEEDAIRE Filter Element, Paper, 1" ID, 1 1/2" OD (19-0252)
- MANN FILTER PNEUMATIC FILTER ELEMENT (C11 100)
- VANAIRE PNEUMATIC FILTER ELEMENT (26-3021)
- PALL PROFILE II POLYPROPYLENE FILTER CARTRIDGE 30IN 7-MICRON PNEUMATIC FILTER ELEMENT, 24PK (R3F070)
- Numatics Compressed Air Treatment